Shop All AC & Refrigeration Accessories
This Product is Discontinued
Tracerline
Leak Detection Tracer Dye, 8 oz. (Discontinued)
Mfr # TP-9770-0108
Zoro # G0064359
This Product is Discontinued
Key Features
- Size 8 oz
- Type Fluorescent A/C Dye
- For Use With Tracerline Fluorescent Leak Detection Lamps
- Application R-12 and R-134a A/C Systems
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tracerline
- MFR # TP-9770-0108
- Zoro # G0064359
- Country of Origin Unknown
- Category AC & Refrigeration Accessories
Dimensions
Size | 8 oz |
Container Size | 8 oz |
Details
Type | Fluorescent A/C Dye |
For Use With | Tracerline Fluorescent Leak Detection Lamps |
Application | R-12 and R-134a A/C Systems |
Color | Green |
Item | Automotive Dye |
Container Type | Cartridge |
Standards | SAE J2297 |
Dilution Ratio | 1/8 oz Per Compact Vehicle |
Sub-Category | A/C Dye |
Appearance | Amber |
Recommended Dilution | 1/8 oz Per Compact Vehicle |
Description
Automotive Dye, Container Type Cartridge, Container Size 8 oz, Color Green, Standards SAE J2297, Recommended Dilution 1/8 oz Per Compact Vehicle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.