Shop All AC & Refrigeration Accessories
This Product is Discontinued
Tracerline
Leak Detection Dye, Automotive, 1oz (Discontinued)
Mfr # TP-3405
Zoro # G0071620
This Product is Discontinued
Key Features
- Type Fluorescent Oil Dye
- Size 1 oz
- For Use With Tracerline Fluorescent Leak Detection Lamps
- Application Multipurpose fluorescent dye heps pinpoint leaks in oil and oil-based fluid systems under ultraviolet or UV/blue light lamps.
- Appearance Dark
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tracerline
- MFR # TP-3405
- Zoro # G0071620
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 1 oz |
Container Size | 1 oz |
Details
Type | Fluorescent Oil Dye |
For Use With | Tracerline Fluorescent Leak Detection Lamps |
Application | Multipurpose fluorescent dye heps pinpoint leaks in oil and oil-based fluid systems under ultraviolet or UV/blue light lamps. |
Item | UV Leak Detection Dye |
Appearance | Dark |
Container Type | Bottle |
Dilution Ratio | 1 oz Per Vehicle (4 to 6 qt) |
Sub-Category | Oil Dye |
Recommended Dilution | 1 oz Per Vehicle (4 to 6 qt) |
Description
UV Leak Detection Dye, Container Type Bottle, Container Size 1 oz, Recommended Dilution 1 oz Per Vehicle (4 to 6 qt)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.