Shop All Radiator Tools
This Product is Discontinued
Tracerline
A/C Dye Injector Kit, 5 pcs., Universal (Discontinued)
Mfr # TP-9790
Zoro # G6420368
Free Shipping & Returns
This Product is Discontinued
Key Features
- Outside Dia. 2 in
- For Use With Mfr. No. TP-9770-0108, TP-9761-0108, TP-9762-0108, TP-9763-0108, TP-9764-0108, TP-9771-0108
- Type Universal
- Application Automotive A/C Service
- Size (In.) 13-1/2 H x 8 W x 2 D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tracerline
- MFR # TP-9790
- Zoro # G6420368
- UPC # 672052199898
- Country of Origin Unknown
- Category Radiator Tools
Dimensions
Outside Dia. | 2 in |
Size (In.) | 13-1/2 H x 8 W x 2 D |
Details
Item | A/C Dye Injector Kit |
For Use With | Mfr. No. TP-9770-0108, TP-9761-0108, TP-9762-0108, TP-9763-0108, TP-9764-0108, TP-9771-0108 |
Type | Universal |
Application | Automotive A/C Service |
Number of Pieces | 5 |
Includes | 8 oz A/C Dye Cartridge, A/C Dye Injector Assembly, Purge Fitting, R-134a Hose/Coupler |
Description
A/C Dye Injector Kit, Application Automotive A/C Service, For Use With Mfr. No. TP-9770-0108, TP-9761-0108, TP-9762-0108, TP-9763-0108, TP-9764-0108, TP-9771-0108, Number of Pieces 5, Includes 8 oz A/C Dye Cartridge, A/C Dye Injector Assembly, Purge Fitting, R-134a Hose/Coupler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.