Shop All Nonelectrical Properties Data Loggers
Traceableone
Data Logger, USB Interface, PK10
Mfr # 6485
Zoro # G7612064
product price: $189.99
/pk 10, $19.00/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Temperature
- Temp. Range (F) 54 Degrees to 57 Degrees F
- Accuracy +/-0.9 Degrees F
- Battery Life 2 yr
- Sample Point Storage 16,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceableone
- MFR # 6485
- Zoro # G7612064
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Height (In.) | 3.13 in |
Manufacturers Warranty Length | 2 yr |
Width (In.) | 1.9 in |
Depth (In.) | 0.23 in |
Overall Width | 1 15/16 in |
Manufacturer Warranty Length | 2 yr |
Overall Depth | 1/4 in |
Overall Height | 3 3/16 in |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured 53.6 Degrees F, For Phase Not Applicable, Calibration Certificate Type NIST, Minimum Sampling Rate 3 min, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Low Pressure Gauge, 2.5", 30-0"WCVAC (LP1-SS-254-30V)
- ELECTRONIC SPECIALTIES Test Leads, 628 (628)
- POMONA ELECTRONICS BNC Coaxial Cable, 72 in., Black (2249-C-72)
- TRIPLETT Digital Psychrometer with Type K (RHT45)
- SUPCO Indoor Air Quality Monitor, Handheld (IAQ55)
- HOBO Data Logger, State, 128 KB (UX90-001)
- EXTECH Temperature and Humidity Datalogger (42280A)
- REED INSTRUMENTS Temperature and Humidity USB Datalogger, -40 to 158°F (-40 to 70°C), 0-100%RH (R6020)
- EXTECH Air Quality Carbon Dioxide Datalogger (CO210)
- REED INSTRUMENTS R9910SD-NIST Data Logging Air Quality Meter (R9910SD-NIST)
- LASCAR Data Logger, CO, USB Interface (EL-USB-CO)
- Traceableone Nonelectrical Properties Data Loggers