Shop All Nonelectrical Properties Data Loggers
Traceableone
Data Logger, USB Interface, PK10
Mfr # 6483
Zoro # G7612396
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Temperature
- Temp. Range (F) 36 Degrees to 46 Degrees F
- Accuracy +/-0.9 Degrees F
- Battery Life 2 yr
- Sample Point Storage 16,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Traceableone
- MFR # 6483
- Zoro # G7612396
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Height (In.) | 3.13 in |
Width (In.) | 1.9 in |
Manufacturers Warranty Length | 2 yr |
Depth (In.) | 0.23 in |
Overall Width | 1 15/16 in |
Manufacturer Warranty Length | 2 yr |
Overall Depth | 1/4 in |
Overall Height | 3 3/16 in |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels Not Applicable, Maximum Dew Point Measured 46.4 Degrees F, Minimum Dew Point Measured 35.6 Degrees F, For Phase Not Applicable, Calibration Certificate Type NIST, Minimum Sampling Rate 1 min, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURO Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Silver (42070813-MAXHAND)
- SUPCO 50F To 120F 7 Day Chart, PK60 (CR87-9)
- SKYSCAN Lightning Detector, 3 in. W, 1 lb. (P5-3)
- HOLLAND BAR STOOL CO Oklahoma University Indoor/Outdoor LED Thermometer (ODThrm14BK-08Oklhma)
- ONSET HOBO DATA LOGGERS Onset HOBO U23 Pro v2 Temperature/Relative Humidity Data Logger (U23-001A)
- EXTECH Temperature Datalogger, 3 Channel (SD200)
- SUPCO Indoor Air Quality Monitor, Wall Mounted (IAQ50)
- REED INSTRUMENTS Temperature and Humidity USB Datalogger, -40 to 158°F (-40 to 70°C), 0-100%RH with NIST Calibration Certificate (R6020-NIST)
- MONARCH Temp Data Logger W/ Stainless Steel Case (5396-0105)
- HOBO Data Logger, External RH Sensor, 0.9 in. H (UX100-011A)
- DICKSON Data Logger, Pressure Range 0 to 300 PSI (PR325)
- Traceableone Nonelectrical Properties Data Loggers