Shop All Nonelectrical Properties Data Loggers
Traceablego
Data Logger, Wireless Interface
Mfr # 6539
Zoro # G7612405
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Temperature
- Temp. Range (F) -130 Degrees to 212 Degrees F
- Accuracy +/-0.4 Degrees F
- Battery Life 6 mo
- Sample Point Storage 64 KB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceablego
- MFR # 6539
- Zoro # G7612405
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Manufacturers Warranty Length | 1 yr |
Depth (In.) | 0.79 in |
Height (In.) | 2 in |
Width (In.) | 3.5 in |
Battery Size | AAA |
Manufacturer Warranty Length | 1 yr |
Overall Height | 2 in |
Overall Depth | 13/16 in |
Overall Width | 3 1/2 in |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels Not Applicable, Maximum Dew Point Measured 212 Degrees F, Minimum Dew Point Measured -130 Degrees F, For Phase Not Applicable, Calibration Certificate Type NIST, Minimum Sampling Rate 1 min, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 1000 psi/bar, 1/4 NPT Male Back Conn, Glycerin Filled (25-310-1000-psi/bar)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue, PK6 (82-72-0113-06 - BLUE STATIC PENS)
- WIKA Tg53 5In 1/2In 11In 0-250F Npt Bimetal Thermometer (TG53)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 4-1/2In, 1/2In (451279AS04LVAC)
- TRACEABLEGO Data Logger, Wireless Interface (6537)
- TRACEABLEGO Data Logger, Wireless Interface (6535)
- TRACEABLEGO Data Logger, Wireless Interface (6536)
- HOBO Water Level Data Logger 100 (U20-001-02)
- LASCAR Temperature Humidity Meter, Data Logging (EL-SIE-6+)
- HOBO Water Level Data Logger 30 (U20-001-01)
- DICKSON Data Logger, Pressure Range 0 to 300 PSI (PR325)
- Traceablego Nonelectrical Properties Data Loggers