Shop All Nonelectrical Properties Data Loggers
Traceablego
Data Logger, Wireless Interface
Mfr # 6538
Zoro # G7612728
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Temperature
- Temp. Range (F) -58 Degrees to 158 Degrees F
- Accuracy +/-0.5 Degrees F
- Battery Life 6 mo
- Sample Point Storage 64 KB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceablego
- MFR # 6538
- Zoro # G7612728
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Manufacturers Warranty Length | 1 yr |
Depth (In.) | 0.79 in |
Height (In.) | 2 in |
Width (In.) | 3.5 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 3 1/2 in |
Overall Depth | 13/16 in |
Overall Height | 2 in |
Battery Size | AAA |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels Not Applicable, Maximum Dew Point Measured 158 Degrees F, Minimum Dew Point Measured -58 Degrees F, For Phase Not Applicable, Calibration Certificate Type NIST, Minimum Sampling Rate 1 min, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 95 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH ESD Anti-Static High Temperature Table Mat Kit, 20 In. x 30 In., Blue (2059T-20x30BKT)
- TRACEABLE Thermocouple Thermometer, 1 Input, Type K (4015)
- DICKSON Chart Recorder Pens, Red, Pk6 (P222)
- POMONA ELECTRONICS Insulation Piercing Test Clips, 5A, PR (5913)
- TRACEABLEGO Data Logger, Wireless Interface (6536)
- TRACEABLEGO Data Logger, Wireless Interface (6535)
- TRACEABLEGO Data Logger, Wireless Interface (6537)
- ONSET HOBO DATA LOGGERS Onset HOBO U23 Pro v2 Temperature/Relative Humidity Data Logger (U23-001A)
- HOBO TidbiT MX Temp 400 Data Logger (MX2203)
- MONARCH Pressure/Temperature Data Logger 350 Psi (5396-0302)
- TESTO Enviro Datalogger, 175 T3 (0572-1753)
- Traceablego Nonelectrical Properties Data Loggers