Shop All Nonelectrical Properties Data Loggers
Traceablego
Data Logger, Wireless Interface
Mfr # 6537
Zoro # G7612755
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Humidity, Temperature
- Temp. Range (F) -4 Degrees to 158 Degrees F
- Relative Humidity Range 0% to 95%
- Accuracy +/-0.7 Degrees F
- Battery Life 6 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceablego
- MFR # 6537
- Zoro # G7612755
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Depth (In.) | 0.79 in |
Height (In.) | 2 in |
Width (In.) | 3.5 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 3 1/2 in |
Manufacturer Warranty Length | 1 yr |
Battery Size | AAA |
Overall Height | 2 in |
Overall Depth | 13/16 in |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type NIST, Minimum Sampling Rate 1 min, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 95 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL UL Listed test lead set w allig. clips (A075)
- TAYLOR 4-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 500 Degrees F (9841)
- TRACEABLE Thermometer, AAA, Depth: 1/2 in (4040)
- TAYLOR Digital Panel Mount, -40 to 300 (994010)
- TRACEABLEGO Data Logger, Wireless Interface (6535)
- TRACEABLEGO Data Logger, Wireless Interface (6536)
- LASCAR Temperature Humidity Meter, Data Logging (EL-SIE2+)
- SUPCO Data View Logger, Temp and Humidity (DVTH)
- REED INSTRUMENTS REED Data Logging Smart Series Sound Level Meter with Tripod and Carrying Case (R1620-KIT2)
- EXTECH Data Logger, Temperature and Humidity (RHT20)
- LASCAR Data Logger, Temperature and Humidity (EL-USB-2+)
- Traceablego Nonelectrical Properties Data Loggers