Shop All Nonelectrical Properties Data Loggers
Traceablego
Data Logger, Wireless Interface
Mfr # 6536
Zoro # G7951223
product price: $80.45
/ea
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Temperature
- Temp. Range (F) -58 Degrees to 158 Degrees F
- Accuracy +/-0.5 Degrees F
- Battery Life 6 mo
- Sample Point Storage 64 KB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceablego
- MFR # 6536
- Zoro # G7951223
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Width (In.) | 3.5 in |
Depth (In.) | 0.79 in |
Manufacturers Warranty Length | 1 yr |
Height (In.) | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 13/16 in |
Overall Width | 3 1/2 in |
Overall Height | 2 in |
Battery Size | AAA |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels Not Applicable, Maximum Dew Point Measured 158 Degrees F, Minimum Dew Point Measured -58 Degrees F, For Phase Not Applicable, Calibration Certificate Type NIST, Minimum Sampling Rate 1 min, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (113.13.25.3000.B)
- SPAN Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Black (LFS-220-3030-G)
- SHIMPO Reflective Tab, Sheet of 35 Tabs (TAB)
- ASHCROFT Pressure Gauge (125753 (15W1005SH01B160#))
- TRACEABLEGO Data Logger, Wireless Interface (6537)
- TRACEABLEGO Data Logger, Wireless Interface (6535)
- HOBO Data Logger, External RH Sensor, 0.9 in. H (UX100-011A)
- LASCAR Data Logger (EL-USB-2-LCD)
- MONARCH Data Logger, Pressure/Temp, 0 to 2000 psig (5396-0375)
- SPER SCIENTIFIC Relative Humidity & Temperature SD Card Logger (800021)
- LASCAR Volt Free Contact Sensor (Wireless Alert CM)
- Traceablego Nonelectrical Properties Data Loggers