Shop All Digital And Mechanical Timers
Traceable
Visual Timer, CountDown, CountUp, 100min
Mfr # 9441101
Zoro # G001766964
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Time Setting 1 sec
- Depth (In.) 0.75 in
- Alarm Audible
- Includes (2) AAA Batteries, NIST-Traceable Calibration Certificate
- Battery Type (2) AAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceable
- MFR # 9441101
- Zoro # G001766964
- Country of Origin Taiwan, Province of China
- Category Digital And Mechanical Timers
Dimensions
Depth (In.) | 0.75 in |
Width (In.) | 3 in |
Display Height (In.) | 0.375 in |
Height (In.) | 2.25 in |
Manufacturers Warranty Length | 1 yr |
Digital Display Height | 3/8 in |
Battery Size | AAA |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 3/4 in |
Overall Height | 2 1/4 in |
Overall Width | 3 in |
Description
Visual Alarm Timer, Features Automatic Memory Resets the Display to the Last Programmed Time for Repetitive Tests, Overall Depth 3/4 in, Overall Diameter Not Applicable, Overall Height 2 1/4 in, Overall Width 3 in, Digital Display Screen Type LCD, Alarm Type Audible, Visual, Display Type Digital, Maximum Time Setting 99 minutes, Minimum Time Setting 1 sec, Count Direction Count Down, Count Up, Number of Channels 1, Clock Function Included Yes, Calibration Certificate Type NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Plastic, Black (451279AS04L30#)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Plastic, Black (451259SD04L1000#)
- MOLECULAR BIO-PRODUCTS RNase AWAY, 4L (147002)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U665)
- TRACEABLE QC Timer, Traceable (5026)
- TRACEABLE Digital Timer, CountDown, CountUp, 100min (9876863)
- TRACEABLE Triple Purpose Timer (5027)
- TRACEABLE Digital Timer, 3/4 In. LCD, 4 channels (7074)
- TRACEABLE Count Down Timer, 2 1/2 Hx2 1/2 Wx1/2 D (5028)
- TRACEABLE Clip-It Timer (5046)
- PRINCE CASTLE Timer "Gralab" W/Outlet For - Part# Pc7-171-160R (PC7-171-160R)
- Traceable Digital And Mechanical Timers