Shop All Stopwatches
Traceable
Timer Plus, Traceable
Mfr # 5045
Zoro # G4189367
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital
- Timing Range 100 hr.
- Accuracy 0.01%
- Display 1/3 in LED
- Decimal Display No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceable
- MFR # 5045
- Zoro # G4189367
- Country of Origin China
- Category Stopwatches
Dimensions
Manufacturers Warranty Length | 1 yr |
Digital Display Height | 3/8 in |
Overall Height | 1 1/2 in |
Overall Width | 2 in |
Overall Depth | 3/4 in |
Manufacturer Warranty Length | 1 yr |
Description
Digital Timer, Features Keychain, Overall Depth 3/4 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Width 2 in, Digital Display Screen Type LCD, Alarm Type Audible, Display Type Digital, Maximum Time Setting 99 hrs, 59 minutes, 59 seconds, Minimum Time Setting 1 sec, Count Direction Count Down, Count Up, Number of Channels 1, Clock Function Included No, Calibration Certificate Type Traceable, Includes Clip, Key Chain, Magnet, Opening For Lanyard, Batteries Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Circ Paper Chart, 0to10, PK100 (MC L-10-S)
- THUEMLING Compound Gauge, -30 to 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Black (BC-LFP-100-E)
- WIKA Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (113.13.20.60.B)
- TEST PRODUCTS INTL Mulit-meter base unit (173A)
- TRACEABLE Stopwatch, 23:59:59 Timing Range (1042)
- TRACEABLE pH Standard, Cert.Ref Material, CRM 10.012 (4282)
- TRACEABLE LED, Flash, Big Digit 2-Channel Timer (5017)
- TRACEABLE Stopwatch, Traceable, Digital NIST (1043)
- TRACEABLE pH Standard, Cert. Ref Material, CRM 4.005 (4280)
- TRACEABLE Memory Stopwatch, LCD (1052)
- ACCUSPLIT Accusplit AX705 AX Pro Series Stopwatch (AX705)
- Traceable Stopwatches