Shop All Stopwatches
Traceable
Stopwatch, 23:59:59 Timing Range
Mfr # 1042
Zoro # G4027536
original price:
$39.09
30% off
new price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Traceable(R)
- Timing Range Count up to 23 hr, 59 min, 59 sec
- Accuracy +/-0.01%
- Display 1/4 in LCD
- Snooze Alarm No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceable
- MFR # 1042
- Zoro # G4027536
- Country of Origin China
- Category Stopwatches
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Height | 2 1/8 in |
Manufacturer Warranty Length | 1 yr |
Display Size | 0.5 in |
Overall Depth | 1/2 in |
Overall Width | 2 3/8 in |
Description
Stopwatch, Accuracy +/-0.01 Percent, Features Waterproof, Count Direction Count Up, Digital Display Screen Type LCD, Maximum Time Capacity 23 hours, 59 minutes, 59 seconds, Alarm Type Audible, Resistance Properties Water Resistant, Calibration Certificate Type NIST, Maximum Temperature Measured Not Applicable, Minimum Temperature Measured Not Applicable, Display Size 0.5 in, Batteries Included Yes, Overall Width 2 3/8 in, Weight 1 oz, Overall Depth 1/2 in, Overall Height 2 1/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELAIRE HUMITRAC WALL MT TRANSMITTER, 2% ACC HUM, PASSIVE TEMP (P40250110)
- ASHCROFT Digital Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Plastic, Black (452074SD02L1000BL)
- TRIPP LITE ESD Anti-Static Wrist Strap Band (P999-000)
- BACHARACH Combustion Analyzer Kit, LCD (2410-1110)
- TRACEABLE Stopwatch, Traceable, Digital NIST (1043)
- TRACEABLE LED, Flash, Big Digit 2-Channel Timer (5017)
- TRACEABLE Memory Stopwatch, LCD (1052)
- TRACEABLE Timer Plus, Traceable (5045)
- TRACEABLE pH Standard, Cert.Ref Material, CRM 10.012 (4282)
- TRACEABLE pH Standard, Cert. Ref Material, CRM 4.005 (4280)
- EXTECH Stopwatch, Count Up, 24 hrs, LCD (STW515)
- Traceable Stopwatches