Shop All RH Meters & Thermohygrometers
Traceable
Precision Monitoring Thermohygrometer
Mfr # 6418
Zoro # G103550362
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Humidity Accuracy +/-4%, +/-5%
- Battery Type AAA
- Humidity Resolution 0.1 %
- Functions Degrees F/ Degrees C Switchable, 12 hr/24 hr Switchable
- Display Height 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Traceable
- MFR # 6418
- Zoro # G103550362
- Country of Origin China
- Category RH Meters & Thermohygrometers
Dimensions
Display Height | 2.5 in |
Overall Length | 4.75 in |
Display Size | 2.5" H |
Overall Width | 3 in |
Overall Dimensions | 3 in W x 4.75 in L |
Description
Precision Monitoring Thermohygrometer with Calibration, -20 to 50 Degrees C, -4 to 122 Degrees F, 0 Percent to 90 Percent, Application Cleanrooms, Drying, Environmental Chambers, Hoods, Incubators, Stores, 2.5 In.H LCD, Functions Degrees F/ Degrees C Switchable, 12 hr/24 hr Switchable, 3 in W x 4.75 in L, AAA Battery, Temperature Resolution 0.1 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Thermometer, -40 to 110 F (4LZN6)
- ENVIRO-SAFE Pocket Glass Thermometer, -10 to 110C (B60570-1300)
- FLUKE Earth Ground Tester Kit, 250VAC (FLUKE-1625-2 KIT)
- IFM Temp Transducer, 1-31/32 in., 1/4 in. NPT (TA2613)
- TRACEABLE Thermometer, AAA, Depth: 1/2 in (4040)
- TRACEABLE Dew Point Mtr, 10 to 95 per Rel Hum Rnge (4185)
- TRACEABLE Clock Analog Hygrometer, -34 to 116 F (1079)
- EXTECH Relative Humidity Meter, w/IR Thermometer (HD500)
- SPER SCIENTIFIC Sling Psychrometer -5 50 C (736700)
- YELLOW JACKET Temp/Humdty Meter, 0 to 100 Rel Hum Rnge (69008)
- REED INSTRUMENTS Digital Psychrometer / Thermo-Hygrometer, (Wet Bulb, Dew Point, Temperature, Humidity) with NIST Calibration Certificate (8706-NIST)
- Traceable RH Meters & Thermohygrometers