Shop All Pocket Thermometers
Traceable
Precision Digital Thermometer, 8" L Stem
Mfr # 6419
Zoro # G003550363
$55.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stem Length 8 in
- Accuracy +/-0.5 Degrees C (-20 Degrees to 200 Degrees C), +/-1 Degrees
- Resistance Rating IP64
- Digital Display 3.5-digit LCD, 1/4"H digits, 180 Degrees rotation, Backlit
- Resolution 0.1 Degrees F/C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Traceable
- MFR # 6419
- Zoro # G003550363
- Country of Origin China
- Category Pocket Thermometers
Dimensions
Stem Length | 8 in |
Digit Height | 0.25 in |
Display Height | 0.25 in |
Description
Precision Lollipop(TM) Digital Thermometer, Lollipop, Body Style Round, -50 to 250 Degrees C, -58 to 482 Degrees F, Stem Length 8 in, Includes NIST-Traceable Certificate Yes, Accuracy +/-0.5 Degrees C (-20 Degrees to 200 Degrees C), +/-1 Degrees , 3.5-digit LCD, 1/4 In.H digits, 180 Degrees rotation, Backlit, Folding Stem No, Quick Reading Yes, Digital
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Tension Force Gauge, 0 to 10,000 N (PCE-HFG 10K)
- PIC GAUGES Gauge, 4", 0/1000psi, 1/2"LM, SS (PRO-301D-402M-01)
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (PRO-302D-204I-01)
- ASHCROFT Pressure Transducer, Range 0 to 3000 psi, (G17M0242F23000#)
- TRACEABLE Thermistor Thrmetr, -58 to 572F, Digital (4039)
- TRACEABLE Flip-Open Pocket Thermometer, -58 to 572 (4372)
- TRACEABLE NIST Traceable® Digital Thermistor Thermometer, -58 Degrees to 500 Degrees F (4152)
- TRACEABLE Flip-Open Pocket Thermometer, -58 to 572F (4272)
- TRACEABLE NIST Traceable® Digital Thermistor Thermometer, -58 Degrees to 572 Degrees F (4377)
- TAYLOR 4-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 500 Degrees F (9841)
- FLUKE 6-19/64" Stem Digital Pocket Thermometer, -50 Degrees to 250 Degrees C (TPP1-C1)
- Traceable Pocket Thermometers