Shop All Stopwatches
Traceable
pH Standard, Cert.Ref Material, CRM 10.012
Mfr # 4282
Zoro # G3947115
original price:
$29.45
13% off
new price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Certified Reference Mataerial
- Container 16 oz Bottle
- Sub-Category Standard
- Range 10.012 pH
- Features Supplied with an Individual Temperature Compensation Chart/Traceablility Information/Traceable(R) Certificate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceable
- MFR # 4282
- Zoro # G3947115
- Country of Origin United States
- Category Stopwatches
Details
Item | pH Standard |
Type | Certified Reference Mataerial |
Container | 16 oz Bottle |
Sub-Category | Standard |
Range | 10.012 pH |
Features | Supplied with an Individual Temperature Compensation Chart/Traceablility Information/Traceable(R) Certificate |
Description
pH Standard, Certified Reference Mataerial, Range 10.012 pH, Features Supplied with an Individual Temperature Compensation Chart/Traceablility Information/Traceable(R) Certificate, Container 16 oz Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Fuse 10 Amp For Otc 100 Series Multimeters (233870)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black (PEM1441LF)
- DWYER INSTRUMENTS Thermal Dispersion Flow Switch, Flow Switch Model (TDS122)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 100, 1 Day, PK100 (CLH GDTW0100U100)
- TRACEABLE pH Standard, Cert. Ref Material, CRM 4.005 (4280)
- TRACEABLE Memory Stopwatch, LCD (1052)
- TRACEABLE pH Standard, Cert. Ref Material, CRM 7.000 (4281)
- TRACEABLE STOPWATCH JUMBO DIGIT NIST 3X2 (1051)
- TRACEABLE Timer Plus, Traceable (5045)
- TRACEABLE Stopwatch, Traceable, Digital NIST (1043)
- SPORTIME Sportime 018822 Stop Watch Economy With Logo (18822)
- Traceable Stopwatches