Shop All Stopwatches
Traceable
pH Standard, Cert. Ref Mtrl, CRM10.012, PK6
Mfr # 4289
Zoro # G4023871
product price: $25.39
/pk 6, $4.23/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Certified Reference Mataerial
- Range 10.012 pH
- Sub-Category Standard
- Container 100 mL One-Shots(TM)
- Features Supplied with an Individual Temperature Compensation Chart/Traceablility Information/Traceable(R) Certificate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceable
- MFR # 4289
- Zoro # G4023871
- Country of Origin United States
- Category Stopwatches
Details
Item | pH Standard |
Type | Certified Reference Mataerial |
Range | 10.012 pH |
Sub-Category | Standard |
Container | 100 mL One-Shots(TM) |
Features | Supplied with an Individual Temperature Compensation Chart/Traceablility Information/Traceable(R) Certificate |
Description
pH Standard, Certified Reference Mataerial, Range 10.012 pH, Features Supplied with an Individual Temperature Compensation Chart/Traceablility Information/Traceable(R) Certificate, Container 100 mL One-Shots(TM), Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Digital Light Meter (ET130)
- CONTROL CO Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4126)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT500R-0464)
- FLUKE Clamp Meter, LCD, 600 A, 1.6 in (41 mm) Jaw Capacity, Cat IV 600V Safety Rating (FLUKE-375 FC/WWG)
- TRACEABLE LED, Flash, Big Digit 2-Channel Timer (5017)
- TRACEABLE pH Standard, Cert. Ref Material, CRM 4.005 (4280)
- TRACEABLE Memory Stopwatch, LCD (1052)
- TRACEABLE Stopwatch, 23:59:59 Timing Range (1042)
- TRACEABLE Timer Plus, Traceable (5045)
- TRACEABLE pH Standard, Cert.Ref Material, CRM 10.012 (4282)
- SPORTIME Sportime 018822 Stop Watch Economy With Logo (18822)
- Traceable Stopwatches