Shop All Stopwatches
Traceable
pH Standard, Cert. Ref Material, CRM 4.005
Mfr # 4280
Zoro # G4032664
original price:
$28.19
6% off
new price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Certified Reference Mataerial
- Features Supplied with an Individual Temperature Compensation Chart/Traceablility Information/Traceable(R) Certificate
- Container 16 oz Bottle
- Sub-Category Standard
- Range 4.005 pH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceable
- MFR # 4280
- Zoro # G4032664
- Country of Origin United States
- Category Stopwatches
Details
Item | pH Standard |
Type | Certified Reference Mataerial |
Features | Supplied with an Individual Temperature Compensation Chart/Traceablility Information/Traceable(R) Certificate |
Container | 16 oz Bottle |
Sub-Category | Standard |
Range | 4.005 pH |
Description
pH Standard, Certified Reference Mataerial, Range 4.005 pH, Features Supplied with an Individual Temperature Compensation Chart/Traceablility Information/Traceable(R) Certificate, Container 16 oz Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAN Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Black (LFS-220-600-G)
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT (2025000)
- TEL-TRU Analog Dial Thermometer, Stem 5" L (LT330R-0556)
- UNITED SCIENTIFIC Alligator Clip Lead, 36", Red, Each (WAG036-R)
- TRACEABLE Stopwatch, Traceable, Digital NIST (1043)
- TRACEABLE STOPWATCH JUMBO DIGIT NIST 3X2 (1051)
- TRACEABLE LED, Flash, Big Digit 2-Channel Timer (5017)
- TRACEABLE Memory Stopwatch, LCD (1052)
- TRACEABLE Stopwatch, 23:59:59 Timing Range (1042)
- TRACEABLE pH Standard, Cert.Ref Material, CRM 10.012 (4282)
- CHAMPION SPORTS Stop Watch Timer, Dual, Black (DC100)
- Traceable Stopwatches