Shop All Pocket Thermometers
Traceable
NIST Traceable® Digital Thermistor Thermometer, -58 Degrees to 572 Degrees F
Mfr # 4377
Zoro # G4101851
original price:
$104.28
16% off
new price: $87.35
/ea
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 Degrees to 572 Degrees
- Temp. Range (C) -50 Degrees to 300 Degrees
- Accuracy +/-1.0 Degrees C
- Display LCD
- Battery Type (1) 1.5V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceable
- MFR # 4377
- Zoro # G4101851
- Country of Origin China
- Category Pocket Thermometers
Dimensions
Manufacturers Warranty Length | 1-1/2 yr |
Probe Diameter | 0.14 in |
Cable Length | 10 ft |
Display Height | 0.375 in |
Display Diameter | 2 in |
Probe Length | 5.75 in |
Digit Height | 3/8 in |
Manufacturer Warranty Length | 1 1/2 yr |
Display Size | 2 in Dia |
Description
Thermistor Thermometer, -58 Degrees to 572 Degrees F/-50 Degrees to 300 Degrees C, 2 in Dia Display with 5-Digit Backlit LCD - 3/8 in Digit Height, 10 ft Cable, Thermistor - 0.14 in Dia x 5 3/4 in L Probe, Clip, Flip-Open Stand, Magnetic Back, Accuracy +/-1.0 Degrees C, Backlit Yes, Cable Length 10 ft, Plastic Housing with Stainless Steel Probe, 1.5V Battery
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH LCR Meter (LCR200)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 5000 psi, 1/4 NPT Male Back Conn, Glycerin Filled (25-310-5000-psi)
- ZORO SELECT Compound Gauge, -30 to 0 to 150 in Hg/psi, 1/4 in MNPT, Steel, Black (4CFW6)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube Tube (5/16" dia. X 18"L) (160-18)
- TRACEABLE Precision Digital Thermometer, 8" L Stem (6419)
- TRACEABLE Thermistor Thrmetr, -58 to 572F, Digital (4039)
- TRACEABLE Flip-Open Pocket Thermometer, -58 to 572F (4272)
- TRACEABLE Flip-Open Pocket Thermometer, -58 to 572 (4372)
- TRACEABLE NIST Traceable® Digital Thermistor Thermometer, -58 Degrees to 500 Degrees F (4152)
- KLEIN TOOLS Magnetic Digital Pocket Thermometer (ET10)
- COOPER-ATKINS 2-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 392 Degrees F (DPP400W)
- Traceable Pocket Thermometers