Shop All Stopwatches
Traceable
LED, Flash, Big Digit 2-Channel Timer
Mfr # 5017
Zoro # G4145574
original price:
$61.69
14% off
new price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital
- Timing Range 99 hr., 59 min., 59 sec.
- Accuracy 0.01%
- Display Dual LCD
- Decimal Display No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceable
- MFR # 5017
- Zoro # G4145574
- Country of Origin China
- Category Stopwatches
Dimensions
Manufacturers Warranty Length | 1 yr |
Width (In.) | 3 in |
Digit Size (In.) | 0.63 in |
Height (In.) | 3.5 in |
Depth (In.) | 0.63 in |
Overall Depth | 5/8 in |
Battery Size | AAA |
Overall Height | 3 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 3 1/2 in |
Description
Dual Channel Timer, Features Green Light Flashes While Counting Down and Read Light Flashes Once Zero has Been Reached, Unique Visual Indication for Each Channel, Overall Depth 5/8 in, Overall Diameter Not Applicable, Overall Height 3 in, Overall Width 3 1/2 in, Digital Display Screen Type LED, Alarm Type Audible, Visual, Display Type Digital, Maximum Time Setting 99 hrs, 59 minutes, 59 seconds, Minimum Time Setting 1 sec, Count Direction Count Down, Count Up, Number of Channels 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart Recorder Pen, Red, 0.800 In Fine, PK6 (82-79-3412-06 - RED DIFFERENTIAL PENS)
- DICKEY-JOHN Grain Moisture Tester, Handheld, USB (minigac2500bt)
- KESTREL Weather Meter, Olive Drab, 0.3 to 48.87"Hg (0855OLV)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL100)
- TRACEABLE Memory Stopwatch, LCD (1052)
- TRACEABLE Stopwatch, 23:59:59 Timing Range (1042)
- TRACEABLE pH Standard, Cert. Ref Material, CRM 4.005 (4280)
- TRACEABLE pH Standard, Cert. Ref Material, CRM 7.000 (4281)
- TRACEABLE Stopwatch, Traceable, Digital NIST (1043)
- TRACEABLE Timer Plus, Traceable (5045)
- CHAMPION SPORTS Stop Watches, 1/100 Second, Water-Resistant 6PK, Ast (CSI910SET)
- Traceable Stopwatches