Shop All Digital And Mechanical Timers
Traceable
Lab Timer, Display 1/4 In, LCD
Mfr # 5002
Zoro # G3983542
original price:
$68.55
7% off
new price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Type (2) AA
- Alarm Each Channel Has Distinct Audible Alarm
- Max. Time Setting 9 hr 59 min 59 sec
- Display 1/4 in LCD
- Includes Traceable(R) Certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceable
- MFR # 5002
- Zoro # G3983542
- Country of Origin China
- Category Digital And Mechanical Timers
Dimensions
Overall Height | 3 in |
Overall Width | 3 in |
Battery Size | AA |
Digital Display Height | 1/4 in |
Overall Depth | 1 3/8 in |
Description
Digital Lab Timer, Features Display Indicator and Alarm for Each Channel, Overall Depth 1 3/8 in, Overall Diameter Not Applicable, Overall Height 3 in, Overall Width 3 in, Digital Display Screen Type LCD, Alarm Type Audible, Display Type Digital, Maximum Time Setting 9 hrs, 59 minutes, 59 seconds, Minimum Time Setting 1 sec, Count Direction Count Down, Number of Channels 3, Clock Function Included No, Calibration Certificate Type Traceable, Includes Traceable(R) Certification
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 M-SPECTOR FLEX 3' FT Inspection Camera Cable w/ PIVOTVIEW Kit (2317-21)
- SHIMPO Force Gauge, Ring Load Cell, 11000 lb. (FG-7000L-R-50)
- SPAN Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (LFS-210-160-G-KEMX)
- THUEMLING Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (FA-LFP-210-CG-WOB)
- TRACEABLE Alarm Timer/Stopwatch, Accuracy 0.01 Pct (5020)
- TRACEABLE Digital Timer, CountDown, CountUp, 100min (9876863)
- TRACEABLE Clip-It Timer (5046)
- TRACEABLE Channel Timer, CountDown, CountUp, 100hr (5665)
- TRACEABLE Triple Purpose Timer (5027)
- TRACEABLE Alarm Timer, 3 Channel, (5000)
- TRACEABLE LED, Flash, Big Digit, Alarm Timer (5013)
- Traceable Digital And Mechanical Timers