Shop All Infrared Thermometers
Traceable
Infrared Thermometer, LCD, -27 Degrees to 428 Degrees F, Single Dot Laser Sighting
Mfr # 4480
Zoro # G4127392
$57.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range -33 Degrees to 220 Degrees C
- Focus Spot Size and Distance - Infrared 1 in @ 1 in
- Temp. Range (F) - Infrared -27 Degrees to 428 Degrees
- Temp. Range (C) - Infrared -33 Degrees to 220 Degrees
- Temp. Accuracy (F) - Infrared +/-1.8 Degrees +2.0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Traceable
- MFR # 4480
- Zoro # G4127392
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Focus Spot Size and Distance - Infrared | 1 in @ 1 in |
Focus Spot Size and Distance | 1" @ 1" |
Display Size | 0.75 in |
Manufacturer Warranty Length | 1 yr |
Battery Size | LR44 |
Description
Infrared Thermometer, Laser Sighting Type Single Dot, Emissivity Adjustability Fixed, Distance To Spot Ratio 1:1, Maximum Emissivity Setting 0.95, Minimum Temperature Measured Degrees F -27 Degrees F, Maximum Temperature Measured Degrees F 428 Degrees F, Body Style Full Size, Digital Display Screen Type LCD, Accuracy Degrees F +/-2.0 Percent of Reading or 1.8 Degrees Whichever is Greater, Standards CE, Battery Voltage 1.5V, Batteries Included Yes
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Data Logger, Temperature and Humidity (RHT20)
- ASHCROFT General Purpose Digital Gauge (DG2551L0NAM02L0I#&V-XCYLM)
- BOTRON CO Molded Bench Ground (B9742)
- TRACEABLE Digital Thermometer, 32 Degrees to 392 Degrees F for Wall or Desk Use (4307)
- FLIR IR Therm, Circular/SingleDot, -13to1886F (TG297)
- UEI TEST INSTRUMENTS Circular 12:1 IR Thermometer W 8-Point Laser w/ Nist Certificate (INF165C-N)
- PCE INSTRUMENTS Digital Infrared Thermometer, USB Interface, -58 to 2912°F (PCE-895)
- MILWAUKEE TOOL M12 12:1 Infrared Temp-Gun (2278-20NST)
- MILWAUKEE TOOL 10:1 Infrared Temp-Gun (2267-20)
- TAYLOR Infrared Thermometer, LCD, -67 Degrees to 428 Degrees F, Single Dot Laser Sighting (9527)
- PCE INSTRUMENTS Probe Thermometer, -35 to 330°C / -31 to 626°F (PCE-IR 80)
- Traceable Infrared Thermometers