Shop All Digital And Mechanical Timers
Traceable
Digital Timer, Count Down, Count Up, 24hr
Mfr # 9876676
Zoro # G710936900
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Includes Belt Clip, Built-In Tilt Stand, Magnetic Strip
- Calibration Certificate Type NIST Traceable with Data
- Overall Height 3 1/4 in
- Manufacturer Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceable
- MFR # 9876676
- Zoro # G710936900
- Country of Origin Taiwan, Province of China
- Category Digital And Mechanical Timers
Dimensions
Overall Height | 3 1/4 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1/2 in |
Overall Width | 2 1/2 in |
Details
Item | Talking Digital Timer |
Number of Channels | 1 |
Includes | Belt Clip, Built-In Tilt Stand, Magnetic Strip |
Calibration Certificate Type | NIST Traceable with Data |
Alarm Type | Audible, Visual |
Digital Display Screen Type | LCD |
Number of Batteries Required | 2 |
Battery Voltage | 1.5V |
Minimum Time Setting | 1 sec |
Clock Function Included | Yes |
Count Direction | Count Down, Count Up |
Batteries Included | Yes |
Accuracy | +/-0.01% |
Features | Announces Time Remaining, Time Elapsed Since Alarm was Triggered, Time of Day, Traceable(R) Model Number 5015 |
Weight | 2.25 oz |
Maximum Time Setting | 23 hrs 59 minutes and 59 seconds |
Display Type | Digital |
Description
Talking Digital Timer, Features Announces Time Remaining, Time Elapsed Since Alarm was Triggered, Time of Day, Traceable(R) Model Number 5015, Overall Depth 1/2 in, Overall Diameter Not Applicable, Overall Height 3 1/4 in, Overall Width 2 1/2 in, Digital Display Screen Type LCD, Alarm Type Audible, Visual, Display Type Digital, Maximum Time Setting 23 hrs 59 minutes and 59 seconds, Minimum Time Setting 1 sec, Count Direction Count Down, Count Up, Number of Channels 1, Clock Function Included Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Boiler Gauge, Square, 0-75 PSI, 60 to 260 F (4CFC7)
- ZORO Pressure Gauge, 1.5", 0-30, LM, 1/8" NPT, 0 to 30 psi, 1/8" NPT, Black painted steel, Black (G6397697)
- ECLIPSE ESD Wrist Strap, Adj, 10 ft L, Yellow/Black (900-022)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 2.5" All SS Pressure Gauge, 1/4" NPT, 0/60 PSI, Dry Fillable, Ctr Back Mount, 302D-254D (302D-254D)
- TRACEABLE Multi-Colored Timer, 5/8 In. LCD (5012)
- TRACEABLE Channel Timer, CountDown, CountUp, 100hr (5665)
- TRACEABLE Alarm Timer, 3 Channel, (5000)
- TRACEABLE Digital Timer, CountDown, CountUp, 100min (9876863)
- TRACEABLE LED, Flash, Big Digit, Alarm Timer (5013)
- TRACEABLE QC Timer, Traceable (5026)
- HEATHROW SCIENTIFIC Lab Alert Timer w/Whiteboard/Pen, White (HS120365)
- Traceable Digital And Mechanical Timers