Shop All Digital And Mechanical Timers
Traceable
Digital Timer, 3/4 In. LCD, 4 channels
Mfr # 7074
Zoro # G4118231
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2.25 in
- Width (In.) 2.75 in
- Depth (In.) 0.5 in
- Special Features 4 Channels
- Max. Time Setting 99 hr 59 min 59 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceable
- MFR # 7074
- Zoro # G4118231
- Country of Origin China
- Category Digital And Mechanical Timers
Dimensions
Height (In.) | 2.25 in |
Width (In.) | 2.75 in |
Depth (In.) | 0.5 in |
Overall Depth | 1/2 in |
Overall Height | 2 1/4 in |
Digital Display Height | 3/4 in |
Overall Width | 2 3/4 in |
Details
Item | Digital Timer |
Special Features | 4 Channels |
Max. Time Setting | 99 hr 59 min 59 sec |
Display | 3/4 in LCD |
Alarm | Beeps for 1 min, Distinctive Alarm for Each Channel |
Number of Channels | 4 |
Maximum Time Setting | 99 hrs, 59 minutes, 59 seconds |
Digital Display Screen Type | LCD |
Minimum Time Setting | 1 sec |
Features | (4) Channels |
Clock Function Included | Yes |
Alarm Type | Audible |
Count Direction | Count Down, Count Up |
Display Type | Digital |
Description
Digital Timer, Features (4) Channels, Overall Depth 1/2 in, Overall Diameter Not Applicable, Overall Height 2 1/4 in, Overall Width 2 3/4 in, Digital Display Screen Type LCD, Alarm Type Audible, Display Type Digital, Maximum Time Setting 99 hrs, 59 minutes, 59 seconds, Minimum Time Setting 1 sec, Count Direction Count Down, Count Up, Number of Channels 4, Clock Function Included Yes, Digital Display Height 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, Commercial, 0 to 200 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black (4FLZ9)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BXLL200)
- HONEYWELL THERMOCOUPLE 18"" H WELL (CQ100A1021)
- ARO Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Plastic, Black (104493)
- TRACEABLE Countdown Timer, 1-1/3 In. LCD (5011)
- TRACEABLE Alarm Timer/Stopwatch, Accuracy 0.01 Pct (5020)
- TRACEABLE Alarm Timer, 3/4 In. LCD (5004)
- TRACEABLE Jumbo Timer, 1 In, LCD (5022)
- TRACEABLE Clip-It Timer (5046)
- TRACEABLE Multi-Colored Timer, 5/8 In. LCD (5012)
- SPER SCIENTIFIC Water Resistant Stopwatch with NIST Cert (810036C)
- Traceable Digital And Mechanical Timers