Shop All Digital And Mechanical Timers
This Product is Discontinued
Traceable
Digital Timer, 3/4 In. LCD, 2 Channels (Discontinued)
Mfr # 8212
Zoro # G4176961
This Product is Discontinued
Key Features
- Height (In.) 2.25 in
- Special Features 2 Channels
- Max. Time Setting 99 hr 59 min 59 sec
- Display 3/4 in LCD
- Alarm Audible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceable
- MFR # 8212
- Zoro # G4176961
- Country of Origin China
- Category Digital And Mechanical Timers
Dimensions
Height (In.) | 2.25 in |
Width (In.) | 2.75 in |
Depth (In.) | 0.5 in |
Overall Height | 2 1/4 in |
Overall Width | 2 3/4 in |
Overall Depth | 1/2 in |
Details
Item | Digital Timer |
Special Features | 2 Channels |
Max. Time Setting | 99 hr 59 min 59 sec |
Display | 3/4 in LCD |
Alarm | Audible |
Features | 2 Channels |
Description
Digital Timer, Features 2 Channels, Overall Depth 1/2 in, Overall Height 2 1/4 in, Overall Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.