Shop All Digital And Mechanical Timers
Traceable
Digital Timer, 2-3/8" H, 2-3/4" W, LCD
Mfr # 5001
Zoro # G7613735
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Time Setting 1 sec
- Display Width (In.) 2.12 in
- Max. Time Setting 99 hr 59 min 59 sec
- Width (In.) 2.75 in
- Height (In.) 2.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceable
- MFR # 5001
- Zoro # G7613735
- Country of Origin China
- Category Digital And Mechanical Timers
Dimensions
Display Width (In.) | 2.12 in |
Width (In.) | 2.75 in |
Height (In.) | 2.375 in |
Depth (In.) | 0.625 in |
Display Height (In.) | 0.33 in |
Manufacturers Warranty Length | 1 yr |
Digit Size (In.) | 0.55 in |
Overall Width | 2 3/4 in |
Battery Size | AAA |
Overall Height | 2 3/8 in |
Digital Display Height | 3/8 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 5/8 in |
Digital Display Width | 2 1/4 in |
Description
Digital Timer, Features Operate Multiple Timers Simultanseously, Overall Depth 5/8 in, Overall Diameter Not Applicable, Overall Height 2 3/8 in, Overall Width 2 3/4 in, Digital Display Screen Type LCD, Alarm Type Audible, Display Type Digital, Maximum Time Setting 99 hrs, 59 minutes, 59 seconds, Minimum Time Setting 1 sec, Count Direction Count Down, Count Up, Number of Channels 4, Clock Function Included Yes, Calibration Certificate Type Traceable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNASONICS Doppler Flow AC & Std Pipe Transducer (7HU43)
- LEICA DD Utility Service Locator, 110/250VAC Range (DD120 DEPTH KIT)
- TRACEABLE Software, For 6540, 6550, 6560 (6580)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F, Stem Dia.: 1/4 in (1NGC3)
- TRACEABLE Alarm Timer/Stopwatch, Accuracy 0.01 Pct (5020)
- TRACEABLE Clip-It Timer (5046)
- TRACEABLE Digital Timer, CountDown, CountUp, 100min (9876863)
- TRACEABLE QC Timer, Traceable (5026)
- TRACEABLE Multi-Colored Timer, 5/8 In. LCD (5012)
- TRACEABLE Digital Timer, 3/4 In. LCD, 4 channels (7074)
- OMRON Hour Meter, 24VDC, Plastic, 7 Digits (H7ET-NV-B)
- Traceable Digital And Mechanical Timers