Shop All Thermometers
Traceable
Digital Thermometer With Calibration
Mfr # 6415
Zoro # G203550385
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes NIST-Traceable Certificate Yes
- Sampling Rate 5 sec
- Bottle Probe Fill Medium None
- Minimum Temperature °F -58 Degrees F
- Cable Length 9 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceable
- MFR # 6415
- Zoro # G203550385
- Country of Origin China
- Category Thermometers
Dimensions
Cable Length | 9 ft |
Description
Digital Thermometer with Calibration, Bullet Probe, NIST-Traceable Calibration, -58 to 140 Degrees F; -50 to 60 Degrees C, Application Hoods, Incubators, Refrigerators/Freezers, Submerged in a Bath, Vaccine Storage, Alarm Type None, Resolution 0.1 Degrees F, Probe Type Bullet, 3V CR2032 Battery, Temperature Accuracy +/-0.5 Degrees C from -20 to 60 Degrees C, +/-1 Degrees C, Bottle Probe, Digital with Calibration
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 6" L (AA575R-0614)
- REED INSTRUMENTS Indoor Air Meter, -4 F to 140 F, LCD (R9905)
- TRIPLETT Infrared Thermometer 12:1 w/Certificate (IRT220-NIST)
- WESTWARD Infrared Thermometer, LCD, -58 Degrees to 1922 Degrees F, Dual Laser Sighting (54TZ31)
- TRACEABLE Thermocouple Thermometer, 1 Input (4373)
- TRACEABLE Digital Thermometer, -40 Degrees to 158 Degrees F for Wall or Desk Use (4243)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4242)
- TRACEABLE NIST Traceable® Digital Thermistor Thermometer, -58 Degrees to 302 Degrees F (4000)
- TRACEABLE Digital Thermometer, 28 Degrees to 102 Degrees F for Wall or Desk Use (4244)
- TRACEABLE Thermocouple Thermometer, 1 Input (4146)
- BAKER INSTRUMENTS T30025-250 Bimetal Thermometer, 0 to 250 deg F (-20 to 120 deg C) (T30025-250)
- Traceable Thermometers