Shop All Food Thermometers
This Product is Discontinued
Traceable
Digital Thermometer, Sentry C (Discontinued)
Mfr # 4121
Zoro # G4203403
This Product is Discontinued
Key Features
- Display LCD
- Temp. Range (F) -61 Degrees to 160 Degrees
- Temp. Range (C) -50 Degrees to 73 Degrees
- Accuracy +/-1 Degrees C
- Application Freezers, Incubators, Water Baths
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceable
- MFR # 4121
- Zoro # G4203403
- Country of Origin China
- Category Food Thermometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Cord Length | 10 ft |
Depth | 3/4 in |
Height | 2 5/8 in |
Digit Size | 1/2 in |
Width | 2 1/2 in |
Cable Length | 10 ft |
Manufacturer Warranty Length | 1 yr |
Description
Digital Thermometer, Application Accurately Monitor Temperatures in Refrigerators, Freezers, and Incubators, Temp. Range (C) -50 Degrees to 70 Degrees , Min/Max Memory, No Alarm, Probe Style Bullet, Temp. Accuracy (C) +/-1 Degrees , Temp. Accuracy (F) +/-2 Degrees , Temp. Resolution (C) 1 Degrees , Temp. Resolution (F) 1 Degrees , Celsius Switchable No, Mounting Flip-open Stand, Hook and Loop Tape, Magnetic Strips, Cord Length 10 ft, Digit Size 1/2 in, Battery Type G13, Display LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.