Shop All Food Thermometers
Traceable
Digital Thermometer, Memory Monitoring, -58 to 158 Deg.
Mfr # 4048
Zoro # G4217525
product price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LCD
- Temp. Range (F) -58 Degrees to 158 Degrees
- Temp. Range (C) -50 Degrees to 70 Degrees
- Accuracy +/-1 Degrees C
- Application Freezers, Heating Blocks, Incubators, Refrigerators, Water Baths
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceable
- MFR # 4048
- Zoro # G4217525
- Country of Origin China
- Category Food Thermometers
Dimensions
Depth | 3/4 in |
Digit Size | 1/2 in |
Height | 4 1/4 in |
Manufacturers Warranty Length | 1 yr |
Width | 2 3/4 in |
Cord Length | 10 ft |
Manufacturer Warranty Length | 1 yr |
Cable Length | 10 ft |
Description
Digital Thermometer, (1) Bottle Probe, Multi-Point Calibration, -58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C, Application Freezers, Heating Blocks, Incubators, Refrigerators, Water Baths, Alarm Type Max/Min, Resolution 1 Degrees F/1 Degrees C, Probe Type (1) Bottle, AA Battery, Temperature Accuracy +/-1 Degrees C, Critical Environment Digital Thermometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Poultry and Kitchen Shears, 7-1/2 In (25353)
- WHIRLPOOL Thermostat (3391912)
- BUNN Coffeemaker 10C Black Grb (38300.0063)
- GENPAK - HINGED Hinged Container 3 Compartment Clear Large, PK150 (CLX203---CL)
- TAYLOR Refrigerator Therm 5924 (5924)
- ALLPOINTS Thermometer, Hanging(-40/120) (1381079)
- CDN Ovenproof Meat Thermometer (IRM190)
- CONCORD 3" 304 Stainless Steel Thermometer Glass Dial Brew Kettle Pot Mash Tun (PF300-C-4)
- TAYLOR Analog Refrigerator Freezer Thermometer with -20 to 80 (F) (350710D)
- ESCALI Extra Large Display Digital Timer (TMDGXL)
- THERMOPRO LCD Bluetooth Enabled Grill/Meat Thermometer (TP25W)
- Traceable Food Thermometers