Shop All Wall or Desk Thermometers
Traceable
Digital Thermometer, Econo
Mfr # 4157
Zoro # G3977531
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 32 Degrees to 113 Degrees
- Temp. Range (C) 0 Degrees to 45 Degrees
- Display Transparent LCD
- Accuracy +/-1 Degrees C
- Display Type LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceable
- MFR # 4157
- Zoro # G3977531
- Country of Origin China
- Category Wall or Desk Thermometers
Dimensions
Width | 1 in |
Height | 2 1/2 in |
Digit Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Depth | 3/8 in |
Display Width | 1 in |
Display Size | 2.5 in H x 1 in W |
Overall Depth | 0.375 in |
Overall Height | 2.5 in |
Overall Dimensions | 2 1/2 in H x 1 in W x 3/8 in D |
Digit Height | 0.5 in |
Manufacturer Warranty Length | 1 yr |
Overall Length | 2.5 in |
Overall Width | 1 in |
Display Height | 2.5 in |
Description
Digital Thermometer, 32 Degrees to 113 Degrees F/0 Degrees to 45 Degrees C, Primary Scale Temperature, 2.5 in H x 1 in H Display with 3-Digit Backlit LCD - 0.5 in Digit Height, Onboard, Includes NIST-Traceable Certificate Yes, LCD Temp Display, 2 1/2 in H x 1 in W x 3/8 in D, 1.5V Silver-Oxide, Celsius, Fahrenheit, Wall-Plate Refrigeration Digital Thermometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Black (DPGWB-11)
- ASHCROFT Dial Thermometer, 50 to 550 deg. F (30EI60R)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Brass, Gold (601L-254G)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (101-6-170F)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4306)
- TRACEABLE Digital Therm, High-accuracy Refrig (4239)
- TRACEABLE Digital Therm Digital-Bottle Refrig (4428)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4627)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4730)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4648)
- Traceable Wall or Desk Thermometers