Shop All Wall or Desk Thermometers
Traceable
Digital Thermometer, 95 Degrees to 102 Degrees F for Wall or Desk Use
Mfr # 4147
Zoro # G4014622
original price:
$59.06
10% off
new price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 95 Degrees to 102 Degrees
- Temp. Range (C) 0 Degrees to 200 Degrees
- Accuracy +/-2 Degrees C
- Display Type LCD
- Mounting Desk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceable
- MFR # 4147
- Zoro # G4014622
- Country of Origin China
- Category Wall or Desk Thermometers
Dimensions
Height | 2 3/4 in |
Display Dimensions | 1-1/2 in H x 2 in W |
Depth | 1/2 in |
Width | 3 1/2 in |
Cord Length | 3 ft 6 in |
Sensor Length | 8.5 in |
Digit Size | 1/2 in |
Digit Height | 5/8 in |
Sensor Height | 8.5 in |
Base Width | 3.5 in |
Base Depth | 0.5 in |
Overall Width | 3.5 in |
Display Size | 1 1/2 in H x 2 in W |
Overall Length | 3 in |
Display Width | 2 in |
Overall Dimensions | 3 in L x 3 1/2 in W x 1/2 in D |
Display Height | 1.5 in |
Sensor Width | 0.16 in |
Base Height | 2.8 in |
Overall Depth | 0.5 in |
Description
Digital Thermometer, Probe Temperature Range 32 Degrees to 392 Degrees F/0 Degrees to 200 Degrees C, Time, Number of Sensors 1, Stainless Steel Probe, Backlit Yes, Base Temperature Range 32 Degrees to 392 Degrees F/0 Degrees to 200 Degrees C, 1 1/2 in H x 2 in W 3-Digit Backlit LCD - 5/8 in Digit Height, Degrees F/ Degrees C Switchable, Alarm Temperature Setting, 3 in L x 3 1/2 in W x 1/2 in D
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Thermometer, -40 Degrees to 140 Degrees F for Wall or Desk Use (3LPD9)
- HONEYWELL Chart, 10.313 In, -90 to 210, 7 Day, PK100 (BN 24001661-034)
- DURO Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Black (6.2022213E7)
- EXTECH Handheld Manometer, 0 to 55.40 In WC (HD700)
- TRACEABLE Digital Thermometer, -40 Degrees to 176 Degrees F for Wall or Desk Use (4605)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4306)
- TRACEABLE Digital Therm, High-accuracy Refrig (4239)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4148)
- TRACEABLE Digital Therm, Big-Digit See-Thru F (4159)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4127)
- HOLLAND BAR STOOL CO Chicago Blackhawks Indoor/Outdoor LED Thermometer (ODThrm14BK-08ChiHwk)
- Traceable Wall or Desk Thermometers