Shop All Wall or Desk Thermometers
Traceable
Digital Thermometer, 74 Degrees to 80 Degrees F for Wall or Desk Use
Mfr # 4548
Zoro # G3969664
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 74 Degrees to 80 Degrees
- Temp. Range (C) -50 Degrees to 70 Degrees
- Accuracy +/-1 Degrees C
- Mounting Flip-open Stand, Hook and Loop Tape, Magnetic Strips
- Application Freezers, Heating Blocks, Incubators, Refrigerators, Water Baths
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceable
- MFR # 4548
- Zoro # G3969664
- Country of Origin United States
- Category Wall or Desk Thermometers
Dimensions
Height | 3 7/8 in |
Digit Size | 1 1/2 in |
Cord Length | 10 ft |
Width | 4 3/8 in |
Manufacturers Warranty Length | 1 yr |
Depth | 3/4 in |
Cable Length | 10 ft |
Manufacturer Warranty Length | 1 yr |
Description
Digital Thermometer, (1) Glycol Filled 15 mL Bottle Probe, Multi-Point Calibration, -58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C, Application Freezers, Heating Blocks, Incubators, Refrigerators, Water Baths, Alarm Type Max/Min, Resolution 0.1 Degrees F/0.1 Degrees C, Probe Type (1) Bottle, AAA Battery, Temperature Accuracy +/-1 Degrees C, Critical Environment Digital Thermometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 8" L (LT330R-0856)
- THERMCO Liquid In Glass Thermometer, 34.5 to 46C (ACC713BLS)
- FLUKE Soft Carrying Case, 12x10x3, Black/Yellow (C789)
- UNITED SCIENTIFIC Metal Back Student Thermometer, Flat Bac (THMC02)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4527)
- TRACEABLE Digital Therm Digital-Bottle Refrig (4426)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4731)
- TRACEABLE Digital Thermometer, Econo (4157)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4240)
- TRACEABLE Digital Thermometer, -40 Degrees to 176 Degrees F for Wall or Desk Use (4105)
- TAYLOR Digital Thermometer, -20 to 120 (F) (1441E)
- Traceable Wall or Desk Thermometers