Shop All Wall or Desk Thermometers
Traceable
Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use
Mfr # 4730
Zoro # G2620506
$73.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 Degrees to 158 Degrees
- Temp. Range (C) -50 Degrees to 70 Degrees
- Accuracy +/-0.5 Degrees C at -30 to 50 Degrees C , Otherwise +/-1 Degrees C
- Mounting Wall, Magnetic Strips
- Application Freezers, Incubators, Refrigerators, Water Baths
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Traceable
- MFR # 4730
- Zoro # G2620506
- Country of Origin United States
- Category Wall or Desk Thermometers
Dimensions
Depth | 3 in |
Width | 5 in |
Height | 9 in |
Cord Length | 10 ft |
Manufacturers Warranty Length | 1 yr |
Digit Size | 1/2 in |
Cable Length | 10 ft |
Manufacturer Warranty Length | 1 yr |
Description
Digital Thermometer, (1) Glycol Filled 15 mL Glass Bottle Probe, Multi-Point Calibration, -58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C, Application Freezers, Incubators, Refrigerators, Water Baths, Alarm Type Max/Min, Resolution 0.1 Degrees F/0.1 Degrees C, Probe Type (1) Bottle, (2) AAA Batteries, Temperature Accuracy +/-0.5 Degrees C at -30 Degrees to 50 Degrees C, Otherwise +/-1 Degrees C, Critical Environment Digital Thermometer
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Digital Panel Meters, Red LED, PAXLV (PAXLVD00)
- REED INSTRUMENTS Electrical Troubleshooting Kit (R5500-KIT)
- TEL-TRU Bimetal Thermom, 2 In Dial, 0 to 220F (LT225R-8/23100856)
- LASCAR USB Vaccination Monitoring Kit, 5.31" D (EL-USB-VAC)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4648)
- TRACEABLE NIST Traceable® Digital Thermistor Thermometer, -58 Degrees to 572 Degrees F (4430)
- TRACEABLE Digital Thermometer, -40 Degrees to 176 Degrees F for Wall or Desk Use (4105)
- TRACEABLE Digital Therm, High-accuracy Refrig (4239)
- TRACEABLE Digital Thermometer, 95 Degrees to 102 Degrees F for Wall or Desk Use (4147)
- TRACEABLE Digital Therm, Memory Monitoring Plus (4727)
- HOLLAND BAR STOOL CO New York Islanders Indoor/Outdoor LED Thermometer (ODThrm14BK-08NYIsln)
- Traceable Wall or Desk Thermometers