Shop All Wall or Desk Thermometers
Traceable
Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use
Mfr # 4527
Zoro # G4073176
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 Degrees to 158 Degrees
- Temp. Range (C) -50 Degrees to 70 Degrees
- Accuracy +/-1 Degrees C
- Mounting Flip-open Stand, Hook and Loop Tape, Magnetic Strips
- Application Freezers, Heating Blocks, Incubators, Refrigerators, Water Baths
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceable
- MFR # 4527
- Zoro # G4073176
- Country of Origin United States
- Category Wall or Desk Thermometers
Dimensions
Cord Length | 10 ft |
Depth | 3/4 in |
Height | 4 1/4 in |
Digit Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Width | 2 3/4 in |
Cable Length | 10 ft |
Manufacturer Warranty Length | 1 yr |
Description
Digital Thermometer, (1) Glycol Filled 5 mL Glass Vaccine Bottle Probe, Multi-Point Calibration, -58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C, Application Freezers, Heating Blocks, Incubators, Refrigerators, Water Baths, Alarm Type Max/Min, Resolution 1 Degrees F/1 Degrees C, Probe Type (1) Vaccine Bottle, AA Battery, Temperature Accuracy +/-1 Degrees C, Critical Environment Digital Thermometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 8 In, +5 to +40, 7 Day, PK60 (C479)
- TAYLOR PRECISION THERMOMETER 13.25"" WIND (6751)
- SPER SCIENTIFIC Additional Temperature Sensor (800255)
- KLEIN TOOLS HVAC Electrical Test Kit (CL320KIT)
- TRACEABLE Digital Therm, High-accuracy Refrig (4239)
- TRACEABLE Digital Therm, Refrigerator/Freezer Plus (4227)
- TRACEABLE Digital Therm, Big-Digit See-Thru F (4159)
- TRACEABLE Digital Therm Digital-Bottle Refrig (4428)
- TRACEABLE Digital Therm, Memory Monitoring Plus (4727)
- TRACEABLE Digital Therm Digital-Bottle Refrig (4426)
- EXTECH Digital Thermometer, -58 to 158 Degree F (401014)
- Traceable Wall or Desk Thermometers