Shop All Wall or Desk Thermometers
Traceable
Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use
Mfr # 4306
Zoro # G4088567
original price:
$71.05
5% off
new price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 Degrees to 158 Degrees
- Temp. Range (C) -50 Degrees to 70 Degrees
- Accuracy +/-1 Degrees C
- Mounting Flip-open Stand, Hook and Loop Tape, Magnetic Strips
- Application Freezers, Refrigerators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceable
- MFR # 4306
- Zoro # G4088567
- Country of Origin United States
- Category Wall or Desk Thermometers
Dimensions
Digit Size | 1/2 in |
Height | 3 1/2 in |
Cord Length | 3.5 ft |
Manufacturers Warranty Length | 1 yr |
Depth | 1 in |
Width | 1 3/4 in |
Manufacturer Warranty Length | 1 yr |
Cable Length | 3.5 ft |
Description
Digital Thermometer, (2) Glycol Filled 15 mL Glass Bottle Probes, Multi-Point Calibration, -58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C, Application Freezers, Refrigerators, Alarm Type Max/Min, Resolution 0.1 Degrees F/0.1 Degrees C, Probe Type (2) Bottle, (2) AAA Batteries, Temperature Accuracy +/-1 Degrees C, Critical Environment Digital Thermometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 30 inH2O, 1/4 NPT Male Bottom Conn (25-200-30-inH2O)
- FLIR Battery Charger for Exx Series (T199425ACC)
- WINTERS St/St. Syphons, Straight, 1/4"X1/4" (SSP535)
- VIVIDIA Articulating Borescope, ⌀8.5mm 31.5"L, 180° Flexible, WiFi Box for iOS (VA 800 W)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4240)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4627)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4648)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4127)
- TRACEABLE Digital Thermometer, 95 Degrees to 102 Degrees F for Wall or Desk Use (4147)
- TRACEABLE Digital Thermometer, 74 Degrees to 80 Degrees F for Wall or Desk Use (4548)
- CONTROL CO Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4126)
- Traceable Wall or Desk Thermometers