Shop All Wall or Desk Thermometers
Traceable
Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use
Mfr # 4305
Zoro # G3959943
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 Degrees to 158 Degrees
- Temp. Range (C) -40 Degrees to 80 Degrees
- Accuracy +/-1.5 Degrees C
- Mounting Flip-open Stand, Hook and Loop Tape, Magnetic Strips
- Application Monitoring Solutions, Refrigerators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceable
- MFR # 4305
- Zoro # G3959943
- Country of Origin United States
- Category Wall or Desk Thermometers
Dimensions
Digit Size | 3/8 in |
Depth | 1 in |
Width | 3 1/2 in |
Manufacturers Warranty Length | 1 yr |
Height | 3 1/2 in |
Cord Length | 6 ft |
Cable Length | 6 ft |
Manufacturer Warranty Length | 1 yr |
Description
Digital Thermometer, (1) Bullet Probe, Multi-Point Calibration, -40 Degrees to 176 Degrees F/-40 Degrees to 80 Degrees C, Application Monitoring Solutions, Refrigerators, Alarm Type None, Resolution 0.1 Degrees F/0.1 Degrees C, Probe Type (1) Bullet, AAA Battery, Temperature Accuracy +/-1.5 Degrees C, Critical Environment Digital Thermometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES Anti-Allergy Wrist Strap Set, 12', 4mm, Maroon (WB5643)
- CROMPTON TORQUE OTHER PANEL METER (007-05RA-HGPQ)
- PROSKIT ESD Precision Tool Kit (500-042)
- AMPROBE Clamp Meter, LCD, 600 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating (AMP-210)
- TRACEABLE Digital Therm, Big-Digit See-Thru F (4159)
- TRACEABLE Digital Thermometer, 32 Degrees to 392 Degrees F for Wall or Desk Use (4307)
- TRACEABLE Digital Thermometer, -40 Degrees to 176 Degrees F for Wall or Desk Use (4105)
- TRACEABLE Digital Thermometer, 95 Degrees to 102 Degrees F for Wall or Desk Use (4147)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4731)
- TRACEABLE Digital Thermometer, Econo (4157)
- TRACEABLE Digital Therm Digital-Bottle Refrig (4426)
- Traceable Wall or Desk Thermometers