Shop All Thermometers
Traceable
Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use
Mfr # 4242
Zoro # G4001697
original price:
$129.37
8% off
new price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) 73.4 Degrees to 80.6 Degrees
- Temp. Accuracy +/-0.05 Degrees C
- Display LCD
- Includes (2) AAA Batteries, Stainless Steel Probe, Traceable(R) Certificate
- Features Extreme Accuracy At 25 Degrees C, Min/Max Memory Storage, Alarm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceable
- MFR # 4242
- Zoro # G4001697
- Country of Origin China
- Category Thermometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Height | 4 1/4 in |
Manufacturer Warranty Length | 1 yr |
Display Size | 4 1/4 In H |
Cable Length | 5 ft |
Description
Thermometer, (1) Stainless Steel Penetration Probe, Multi-Point Calibration, -58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C, Application Foods, Gas Systems, Incubators, Ovens, Petroleum Products, Pharmaceuticals, Wastewater, Water Baths, Alarm Type Max/Min, Resolution 0.01 Degrees F/0.01 Degrees C, Probe Type (1) Penetration, (2) AAA Batteries, Temperature Accuracy +/-0.05 Degrees C (within +/-2 Degrees C of the Tested Standard Point(s)), +/-1 Degrees C (Otherwise)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 3500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-3500)
- LANG TOOLS 2 x 30' Magnetic Retractable Test Leads (1138)
- TRERICE Digital Solar Powered Thermometer, -40 Degrees to 300 Degrees F (SX9140605)
- APOLLO VALVES Expansion Tank Gauge, 3/8 In, MNPT, Bronze (2070300)
- TRACEABLE Digital Thermometer, 28 Degrees to 102 Degrees F for Wall or Desk Use (4244)
- TRACEABLE Thermocouple Thermometer, 1 Input (4146)
- TRACEABLE NIST Traceable® Digital Thermistor Thermometer, -58 Degrees to 302 Degrees F (4000)
- TRACEABLE Digital Thermometer, -40 Degrees to 158 Degrees F for Wall or Desk Use (4243)
- TRACEABLE Thermocouple Thermometer, 1 Input (4373)
- WEISS INSTRUMENTS Weiss Instruments E35-75BS Lead-Free Brass Thermowell DVU Thermometers - 3/4" NPT x 3-1/2" Socket (E35-75BS)
- TEL-TRU 50-550F Gas Actuated Thermometer (80019006)
- Traceable Thermometers