Shop All Wall or Desk Thermometers
Traceable
Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use
Mfr # 4238
Zoro # G4162374
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 Degrees to 158 Degrees
- Temp. Range (C) -50 Degrees to 70 Degrees
- Accuracy +/-0.3 Degrees C
- Mounting Flip-open Stand, Hook and Loop Tape, Magnetic Strips
- Application Heating Blocks, Incubators, Water Baths
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceable
- MFR # 4238
- Zoro # G4162374
- Country of Origin United States
- Category Wall or Desk Thermometers
Dimensions
Width | 2 3/4 in |
Depth | 3/4 in |
Cord Length | 10 ft |
Manufacturers Warranty Length | 1 yr |
Digit Size | 1/2 in |
Height | 4 1/4 in |
Cable Length | 10 ft |
Manufacturer Warranty Length | 1 yr |
Description
Digital Thermometer, (1) Glycol Filled 15 mL Glass Bottle Probe, Multi-Point Calibration, -58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C, Application Heating Blocks, Incubators, Water Baths, Alarm Type Max/Min, Resolution 0.01 Degrees F/0.01 Degrees C, Probe Type (1) Bottle, (2) AAA Batteries, Temperature Accuracy +/-0.3 Degrees C, Critical Environment Digital Thermometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Plastic, Black (104493)
- PIC GAUGES Air Gauge, 3-1/2", 0-300 psi, 1/4" Mount (101D-354H)
- SCS Metal-In Static Shielding Bag, 6x8in (10068)
- DWYER INSTRUMENTS Transducer with Display, 0 to 100 Psi (DPG-205)
- TRACEABLE Digital Thermometer, -40 Degrees to 176 Degrees F for Wall or Desk Use (4105)
- TRACEABLE Digital Therm, Big-Digit See-Thru F (4159)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4240)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4127)
- TRACEABLE Digital Thermometer, 74 Degrees to 80 Degrees F for Wall or Desk Use (4548)
- TRACEABLE Digital Therm Digital-Bottle Refrig (4426)
- HOLLAND BAR STOOL CO University of South Carolina Indoor/Outdoor LED Thermometer (ODThrm14BK-08SouCar)
- Traceable Wall or Desk Thermometers