Shop All Wall or Desk Thermometers
Traceable
Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use
Mfr # 4148
Zoro # G3935863
product price: $88.69
/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 Degrees to 158 Degrees
- Temp. Range (C) -50 Degrees to 70 Degrees
- Accuracy +/-1 Degrees C
- Mounting Flip-open Stand, Hook and Loop Tape, Magnetic Strips
- Application Freezers, Heating Blocks, Incubators, Refrigerators, Water Baths
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceable
- MFR # 4148
- Zoro # G3935863
- Country of Origin China
- Category Wall or Desk Thermometers
Dimensions
Height | 3 7/8 in |
Depth | 3/4 in |
Manufacturers Warranty Length | 1 yr |
Cord Length | 10 ft |
Digit Size | 1 1/2 in |
Width | 4 3/8 in |
Manufacturer Warranty Length | 1 yr |
Cable Length | 10 ft |
Description
Digital Thermometer, (1) Bullet Probe, Multi-Point Calibration, -58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C, Application Freezers, Heating Blocks, Incubators, Refrigerators, Water Baths, Alarm Type Max/Min, Resolution 0.1 Degrees F/0.1 Degrees C, Probe Type (1) Bullet, AAA Battery, Temperature Accuracy +/-1 Degrees C, Critical Environment Digital Thermometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Vacuum Gauge, 2in., 30in. Hg Vac to 0 (PEM195LF)
- GENERAL TOOLS Video Borescope, 3.5 in. Monitor Size (38UR71)
- WIKA Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (113.13.20.15.B)
- PIC GAUGES Air Gauge, 1-1/2", 0/600psi, 1/8"Back Mount (102D-158K)
- TRACEABLE Digital Thermometer, Econo (4157)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4731)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4648)
- TRACEABLE Digital Therm Digital-Bottle Refrig (4428)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4527)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4627)
- INFINITY INSTRUMENTS Essential Wall Thermometer - Black (20330BK-4558)
- Traceable Wall or Desk Thermometers