Shop All Wall or Desk Thermometers
Traceable
Digital Thermometer, -40 Degrees to 176 Degrees F for Wall or Desk Use
Mfr # 4605
Zoro # G4105631
original price:
$56.01
7% off
new price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -40 Degrees to 176 Degrees
- Temp. Range (C) -40 Degrees to 80 Degrees
- Accuracy +/-1.5 Degrees C
- Mounting Flip-open Stand, Hook and Loop Tape, Magnetic Strips
- Application Monitoring Solutions, Refrigerators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceable
- MFR # 4605
- Zoro # G4105631
- Country of Origin United States
- Category Wall or Desk Thermometers
Dimensions
Depth | 1 in |
Cord Length | 6 ft |
Manufacturers Warranty Length | 1 yr |
Width | 3 1/2 in |
Height | 3 1/2 in |
Digit Size | 3/8 in |
Manufacturer Warranty Length | 1 yr |
Cable Length | 6 ft |
Description
Digital Thermometer, (1) Bullet Probe, Multi-Point Calibration, -40 Degrees to 176 Degrees F/-40 Degrees to 80 Degrees C, Application Monitoring Solutions, Refrigerators, Alarm Type None, Resolution 0.1 Degrees F/0.1 Degrees C, Probe Type (1) Bullet, AAA Battery, Temperature Accuracy +/-1.5 Degrees C, Critical Environment Digital Thermometer
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Formaldehyde Meter, LCD Display (VFM200)
- PIC GAUGES Air Gauge, 2", 0-100psi, 1/8"CBM, Glass Lens (102D-208E-GL)
- DURO Well Water Level Gauge, 0 to 390 ft. (CA566)
- PIC GAUGES Air Gauge, 4-1/2", 0-200 psi, 1/4" Mount (101D-454G)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4627)
- TRACEABLE Digital Therm, Big-Digit See-Thru F (4159)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4127)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4527)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4730)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4306)
- TRACEABLE Digital Therm, Memory Monitoring Plus (4727)
- Traceable Wall or Desk Thermometers