Shop All Wall or Desk Thermometers
Traceable
Digital Thermometer, 32 Degrees to 392 Degrees F for Wall or Desk Use
Mfr # 4307
Zoro # G4012967
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 32 Degrees to 392 Degrees
- Temp. Range (C) -50 Degrees to 70 Degrees
- Accuracy +/-1 Degrees C
- Mounting Flip-open Stand, Hook and Loop Tape, Magnetic Strips
- Application Freezers, Refrigerators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceable
- MFR # 4307
- Zoro # G4012967
- Country of Origin China
- Category Wall or Desk Thermometers
Dimensions
Width | 1 3/4 in |
Digit Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Height | 3 1/2 in |
Cord Length | 3.5 ft |
Depth | 1 in |
Manufacturer Warranty Length | 1 yr |
Cable Length | 3.5 ft |
Description
Digital Thermometer, (2) Bullet Probe, Multi-Point Calibration, -58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C, Application Freezers, Refrigerators, Alarm Type Max/Min, Resolution 0.1 Degrees F/0.1 Degrees C, Probe Type (2) Bullet, (2) AAA Batteries, Temperature Accuracy +/-1 Degrees C, Critical Environment Digital Thermometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, (G17M0242DO100#)
- HONEYWELL Cradle Charger, GasAlertMax XT II (XT-C01-MC5)
- WINTERS Thermometer 9" Valox, Vari, 30-300F/C (TIM105)
- SPERRY INSTRUMENTS GFCI with Non-Contact Voltage Tester (VD7504GFI)
- TRACEABLE Digital Therm Digital-Bottle Refrig (4428)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4730)
- TRACEABLE Digital Therm, Big-Digit See-Thru F (4159)
- TRACEABLE Digital Thermometer, -40 Degrees to 176 Degrees F for Wall or Desk Use (4605)
- TRACEABLE Digital Thermometer, -40 Degrees to 176 Degrees F for Wall or Desk Use (4105)
- TRACEABLE Digital Thermometer, 95 Degrees to 102 Degrees F for Wall or Desk Use (4147)
- TRACEABLE Digital Thermometer, 23 Degrees to 122 Degrees F for Wall or Desk Use (1072)
- Traceable Wall or Desk Thermometers