Shop All Thermometers
Traceable
Digital Thermometer, 28 Degrees to 35 Degrees F for Wall or Desk Use
Mfr # 4241
Zoro # G4196211
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) 28.4 Degrees to 35.6 Degrees
- Temp. Accuracy +/-0.05 Degrees C
- Display LCD
- Temp. Range (C) -2 Degrees to 2 Degrees
- Battery Type AAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceable
- MFR # 4241
- Zoro # G4196211
- Country of Origin China
- Category Thermometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Height | 4 1/4 in |
Manufacturer Warranty Length | 1 yr |
Display Size | 4 1/4 In H |
Cable Length | 5 ft |
Description
Thermometer, (1) Stainless Steel Penetration Probe, Multi-Point Calibration, -58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C, Application Foods, Gas Systems, Incubators, Ovens, Petroleum Products, Pharmaceuticals, Wastewater, Water Baths, Alarm Type Max/Min, Resolution 0.01 Degrees F/0.01 Degrees C, Probe Type (1) Penetration, (2) AAA Batteries, Temperature Accuracy +/-0.05 Degrees C (within +/-2 Degrees C of the Tested Standard Point(s)), +/-1 Degrees C (Otherwise)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Round Boiler Gauge, 0 to 100 psi, 1/2 in MNPT, Steel, Silver (TRI-HD-302L-E)
- POMONA ELECTRONICS Double Banana Plug, 5000VDC, 15A, Black (MDP-0)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 300 psi/kPa, 1/4 NPT Male Bottom Conn (25-400-300-psi/kPa)
- COOPER-ATKINS Surface Temp Probe, -25 to 300 Deg F (54011-K)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4242)
- TRACEABLE Digital Thermometer, -40 Degrees to 158 Degrees F for Wall or Desk Use (4243)
- TRACEABLE NIST Traceable® Digital Thermistor Thermometer, -58 Degrees to 302 Degrees F (4000)
- TRACEABLE Digital Thermometer, 28 Degrees to 102 Degrees F for Wall or Desk Use (4244)
- TRACEABLE Thermocouple Thermometer, 1 Input (4146)
- TRACEABLE Thermocouple Thermometer, 1 Input (4373)
- H-B INSTRUMENTS DURAC Max. Reg/Autocl Bi-Metal Therm. (B60215-0000)
- Traceable Thermometers