Shop All Thermometers
Traceable
Digital Thermometer, 28 Degrees to 102 Degrees F for Wall or Desk Use
Mfr # 4244
Zoro # G4204864
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) 28.4 Degrees to 102.2 Degrees
- Temp. Accuracy +/-0.05 Degrees C
- Display LCD
- Standards ISO 17025 A2LA Accredited Calibration Laboratory
- Features Extreme Accuracy At 0 Degrees , 25 Degrees and 37 Degrees C, Min/Max Memory Storage, Alarm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceable
- MFR # 4244
- Zoro # G4204864
- Country of Origin China
- Category Thermometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Display Size | 4 1/4 In H |
Manufacturer Warranty Length | 1 yr |
Cable Length | 5 ft |
Description
Thermometer, (1) Stainless Steel Penetration Probe, Multi-Point Calibration, -58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C, Application Foods, Gas Systems, Incubators, Ovens, Petroleum Products, Pharmaceuticals, Wastewater, Water Baths, Alarm Type Max/Min, Resolution 0.01 Degrees F/0.01 Degrees C, Probe Type (1) Penetration, (2) AAA Batteries, Temperature Accuracy +/-0.05 Degrees C (within +/-2 Degrees C of the Tested Standard Point(s)), +/-1 Degrees C (Otherwise)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4-3/4" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (23NU21)
- WINTERS Qual Ss/Br Gauge4" 1/4Lm 30-0-100Psi/Kpa (PFQ704)
- LEONARD VALVE Dial Therm For Tm-820B-2020B (2104)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Stainless Steel, Silver (PFQ801LF)
- TRACEABLE Thermocouple Thermometer, 1 Input (4146)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4242)
- TRACEABLE Thermocouple Thermometer, 1 Input (4373)
- TRACEABLE NIST Traceable® Digital Thermistor Thermometer, -58 Degrees to 302 Degrees F (4000)
- JEWELL INSTRUMENTS PAPER Triplett Humidity & Temperature Indicator, 10 to 99%RH, 32 to 122F (RHT22)
- CONTROL CO Traceable Robo Thermometer (4149)
- DWYER INSTRUMENTS Digital Solar Powered Thermometer, Digital Solar Therm (DRFT-10)
- Traceable Thermometers