Shop All Data Logging Thermometers
Traceable
Digital Thermometer, 158 degrees F Max
Mfr # 5650
Zoro # G108230382
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy +/-1 Degrees C
- Maximum Temperature °F 158 Degrees F
- Power Source Battery
- Maximum Temperature °C 70 Degrees C
- Thermometer Type Digital Thermometer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceable
- MFR # 5650
- Zoro # G108230382
- Country of Origin United States
- Category Data Logging Thermometers
Dimensions
Cable Length | 10 ft |
Manufacturer Warranty Length | 1 yr |
Description
Digital Thermometer, (1) Bottle Probe, NIST-Traceable, -58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C, Application Freezer, Alarm Type Light-up Alarm Bar, Resolution 1 Degrees F/1 Degrees C, Probe Type Bottle, AA Battery, Temperature Accuracy +/-1 Degrees C, Digital Thermometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION Digital Storage Oscilloscope, 4 Channels (2194)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Aluminum, Black (11A520)
- DWYER INSTRUMENTS Pressure Transmitter, LCD (DM-2013-LCD)
- KLEIN TOOLS Heavy-Duty Alligator Clip Test Leads, 3-Foot (69381)
- TRACEABLE Digital Data Logging Thermometer, Memory-Loc™ with Stainless Steel Probe Style (6445)
- TRACEABLE Digital Data Logging Thermometer, Excursion-Trac™ with (2) Bottle Probe Style (6431)
- TRACEABLE Digital Data Logging Thermometer, Memory-Loc™ with Bottle Probe Style (6440)
- TRACEABLE Digital Data Logging Thermometer, Excursion-Trac™ with Bullet Probe Style (6432)
- TRACEABLE Temp Data Logger, 0.75" D, 4.25" H, 2.75" W (6439)
- TRACEABLE Digital Data Logging Thermometer, Excursion-Trac™ with Bottle, Bullet Probe Style (6434)
- UNITED SCIENTIFIC Dial Thermometer, -20 To 50 Degrees C, A (THMR01)
- Traceable Data Logging Thermometers