Shop All Wall or Desk Thermometers
Traceable
Digital Therm, Refrigerator/Freezer Plus
Mfr # 4227
Zoro # G4119071
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 Degrees to 158 Degrees
- Temp. Range (C) -50 Degrees to 70 Degrees
- Display LCD
- Accuracy +/-0.5 Degrees C
- Mounting Flip-open Stand, Hook and Loop Tape, Magnetic Strips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceable
- MFR # 4227
- Zoro # G4119071
- Country of Origin United States
- Category Wall or Desk Thermometers
Dimensions
Height | 3 1/4 in |
Manufacturers Warranty Length | 1 yr |
Digit Size | 3/4 in |
Width | 2 1/2 in |
Depth | 5/8 in |
Cord Length | 10 ft |
Manufacturer Warranty Length | 1 yr |
Cable Length | 10 ft |
Description
Digital Thermometer, (1) Glycol Filled 15 mL Glass Bottle Probe, Multi-Point Calibration, -58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C, Application Freezers, Heating Blocks, Incubators, Refrigerators, Water Baths, Alarm Type Max/Min, Resolution 0.1 Degrees F/0.1 Degrees C, Probe Type (1) Bottle, AAA Battery, Temperature Accuracy +/-0.5 Degrees C, Critical Environment Digital Thermometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Test Probe, w/Gauge And Wrench (192-633)
- LDI INDUSTRIES Gage, Vented Oil, 1/2 In (G901-4)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 200 psi/kPa, 1/4 NPT Male Back Conn, -40 Degree Service Fill, Panel Mount Clamp (25-911-200-psi/kPa-PMC-GY40)
- WINTERS Economy 2" 0-160 psi/Kpa 1/8" Npt Back (PEM1408)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4627)
- TRACEABLE Digital Thermometer, 32 Degrees to 392 Degrees F for Wall or Desk Use (4307)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4730)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4127)
- TRACEABLE Digital Therm, High-accuracy Refrig (4239)
- TRACEABLE Digital Therm, Memory Monitoring Plus (4727)
- TAYLOR Analog Thermometer, -30 to 120 Degree F (1105)
- Traceable Wall or Desk Thermometers