Shop All Wall or Desk Thermometers
Traceable
Digital Therm, High-accuracy Refrig
Mfr # 4239
Zoro # G3895412
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 Degrees to 158 Degrees
- Temp. Range (C) -50 Degrees to 70 Degrees
- Display LCD
- Accuracy +/-0.3 Degrees C
- Mounting Flip-open Stand, Hook and Loop Tape, Magnetic Strips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceable
- MFR # 4239
- Zoro # G3895412
- Country of Origin United States
- Category Wall or Desk Thermometers
Dimensions
Width | 2 3/4 in |
Cord Length | 10 ft |
Depth | 3/4 in |
Manufacturers Warranty Length | 1 yr |
Height | 4 1/4 in |
Digit Size | 1/2 in |
Cable Length | 10 ft |
Manufacturer Warranty Length | 1 yr |
Description
Digital Thermometer, (2) Glycol Filled 15 mL Glass Bottle Probes, Multi-Point Calibration, -58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C, Application Heating Blocks, Incubators, Water Baths, Alarm Type Max/Min, Resolution 0.01 Degrees F/0.01 Degrees C, Probe Type (2) Bottle, (2) AAA Batteries, Temperature Accuracy +/-0.3 Degrees C, Critical Environment Digital Thermometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS NIST Certified Folding Digital Pocket Thermometer w/ Magnet, -58 Degrees to 572 Degrees F (PDT650-N)
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (Fluke-77 IV)
- CHART POOL Pen Chart Recorder Red 3PK Kent Taylor 400768, 3PK (500S1150-1)
- ZORO SELECT Bimetal Thermom, 3 In Dial, -20 to 120F, Stem Length: 4 in (1NFY8)
- TRACEABLE Digital Thermometer, 23 Degrees to 122 Degrees F for Wall or Desk Use (1072)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4306)
- TRACEABLE Digital Thermometer, 32 Degrees to 392 Degrees F for Wall or Desk Use (4307)
- TRACEABLE Digital Thermometer, Econo (4157)
- TRACEABLE Digital Therm Digital-Bottle Refrig (4428)
- TRACEABLE Digital Therm, Big-Digit See-Thru F (4159)
- INFINITY INSTRUMENTS Essential Wall Thermometer - Black (20330BK-4558)
- Traceable Wall or Desk Thermometers