Shop All Wall or Desk Thermometers
Traceable
Digital Therm Digital-Bottle Refrig
Mfr # 4428
Zoro # G3305051
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -22 Degrees to 122 Degrees
- Temp. Range (C) -30 Degrees to 50 Degrees
- Mounting ABS Plastic Holder
- Application Accurately Monitor Temperatures in Refrigerators, Freezers, and Incubators
- Celsius Switchable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceable
- MFR # 4428
- Zoro # G3305051
- Country of Origin China
- Category Wall or Desk Thermometers
Dimensions
Digit Size | 1/4 in |
Depth | 4 5/8 in |
Height | 1 7/8 in |
Manufacturers Warranty Length | 1 yr |
Width | 1 in |
Description
Digital Thermometer, Application Accurately Monitor Temperatures in Refrigerators, Freezers, and Incubators, Resolution 0.1 Degrees , Critical Environment Digital Thermometer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GRANBY 1/4 IN 200 LB VERTICL PRESSURE GAUG (EIPG2002-4LNL)
- BOURDON Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Silver (MEX5-D62.H21/0133)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFH5)
- FLUKE Voltage Probe, 500 MHz, 1000V, Red (VPS410-II-R)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4648)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4127)
- TRACEABLE Digital Thermometer, 32 Degrees to 392 Degrees F for Wall or Desk Use (4307)
- TRACEABLE Digital Therm, Memory Monitoring Plus (4727)
- TRACEABLE Digital Thermometer, -40 Degrees to 176 Degrees F for Wall or Desk Use (4605)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4306)
- HOLLAND BAR STOOL CO University of South Carolina Indoor/Outdoor LED Thermometer (ODThrm14BK-08SouCar)
- Traceable Wall or Desk Thermometers