Shop All Wall or Desk Thermometers
Traceable
Digital Therm Digital-Bottle Refrig
Mfr # 4426
Zoro # G3305027
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -22 Degrees to 122 Degrees
- Temp. Range (C) -30 Degrees to 50 Degrees
- Display LCD
- Mounting ABS Plastic Holder
- Application Accurately Monitor Temperatures in Refrigerators, Freezers, and Incubators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Traceable
- MFR # 4426
- Zoro # G3305027
- Country of Origin United States
- Category Wall or Desk Thermometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Depth | 4 5/8 in |
Digit Size | 1/4 in |
Width | 1 in |
Height | 1 7/8 in |
Description
Digital Thermometer, Application Accurately Monitor Temperatures in Refrigerators, Freezers, and Incubators, Resolution 0.1 Degrees , Critical Environment Digital Thermometer
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 12" L (GT300R-1264)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/8 in MNPT, Stainless Steel, Silver (4CFN1)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 1000 psi/kPa, 1/4 NPT Male Bottom Conn (40-400-1000-psi/kPa-1/4)
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 30In L (1LG-30R)
- TRACEABLE Digital Thermometer, 74 Degrees to 80 Degrees F for Wall or Desk Use (4548)
- TRACEABLE Digital Therm, Memory Monitoring Plus (4727)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4648)
- TRACEABLE Digital Therm, Refrigerator/Freezer Plus (4227)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4240)
- TRACEABLE Digital Thermometer, -40 Degrees to 176 Degrees F for Wall or Desk Use (4605)
- HOLLAND BAR STOOL CO University of Alabama (Script A) Indoor/Outdoor LED Thermometer (ODThrm14BK-08AL-A)
- Traceable Wall or Desk Thermometers