Shop All Data Logging Thermometers
Traceable
Digital Data Logging Thermometer, Memory-Loc™ with Bullet Probe Style
Mfr # 6442
Zoro # G7483393
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 Degrees to 158 Degrees
- Temp. Range (C) -50 Degrees to 70 Degrees
- Series Memory-LocTM
- Calibration Certificate NIST Traceable
- Accuracy +/-0.25 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Traceable
- MFR # 6442
- Zoro # G7483393
- Country of Origin China
- Category Data Logging Thermometers
Dimensions
Depth | 3/4 in |
Width | 2 3/4 in |
Height | 4 1/4 in |
Digit Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Cord Length | 10 ft |
Manufacturer Warranty Length | 1 yr |
Cable Length | 10 ft |
Description
Data Logging Thermometer, (1) Plastic Bullet Probe, Multi-Point Calibration, -58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C, Application Freezers, Heating Blocks, Incubators, Refrigerators, Water Baths, Alarm Type Max/Min, Resolution 0.01 Degrees F/0.01 Degrees C, Probe Type (1) Bullet, (2) AAA Batteries, Temperature Accuracy +/-0.25 Degrees C, Data-Logging Critical Environment Digital Thermometer
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L160#)
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT (2010400)
- TEST PRODUCTS INTERNATIONAL ProtectiveBoot, Rubber, 9080/9080-Plus (A9086)
- WESTWARD Tester, Battery (4Z581)
- TRACEABLE Digital Data Logging Thermometer, Excursion-Trac™ with (2) Bottle Probe Style (6431)
- TRACEABLE Digital Data Logging Thermometer, Memory-Loc™ with (2) Bottle Probe Style (6441)
- TRACEABLE Digital Data Logging Thermometer, Excursion-Trac™ with Bullet Probe Style (6432)
- TRACEABLE Digital Data Logging Thermometer, Excursion-Trac™ with Bottle, Bullet Probe Style (6434)
- TRACEABLE Temp Data Logger, 0.75" D, 4.25" H, 2.75" W (6439)
- TRACEABLE Digital Data Logging Thermometer, Memory-Loc™ with Bottle Probe Style (6440)
- SPER SCIENTIFIC 4-Channel Datalogging Thermometer (800024)
- Traceable Data Logging Thermometers