Shop All Data Logging Thermometers
Traceable
Digital Data Logging Thermometer, Excursion-Trac™ with Bottle Probe Style
Mfr # 6430
Zoro # G7517946
original price:
$218.51
4% off
new price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 Degrees to 158 Degrees
- Temp. Range (C) -50 Degrees to 70 Degrees
- Series Excursion-TracTM
- Calibration Certificate NIST Traceable
- Accuracy +/-0.25 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceable
- MFR # 6430
- Zoro # G7517946
- Country of Origin United States
- Category Data Logging Thermometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Cord Length | 10 ft |
Digit Size | 1/2 in |
Depth | 3/4 in |
Width | 2 3/4 in |
Height | 4 1/4 in |
Cable Length | 10 ft |
Manufacturer Warranty Length | 1 yr |
Description
Digital Thermometer, (1) Glycol Filled 5 mL Glass Bottle Probe, Multi-Point Calibration, -58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C, Application Freezers, Heating Blocks, Incubators, Refrigerators, Water Baths, Alarm Type Max/Min, Resolution 0.01 Degrees F/0.01 Degrees C, Probe Type (1) Bottle, (2) AAA Batteries, Temperature Accuracy +/-0.25 Degrees C, Data-Logging Critical Environment Digital Thermometer
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS AVNC-300P Pressure Gauge, 0-300 PSI (AVNC-300P)
- FLUKE Deluxe Automotive Test Lead Kit (TLK282)
- PIC GAUGES Gauge, 6" 0/200psi, 1/4"LM, Back Flange (115D-604G)
- ZORO Pressure Gauge, 1.5", 0-30, LM, 1/8" NPT, 0 to 30 psi, 1/8" NPT, Black painted steel, Black (G6397697)
- TRACEABLE Digital Data Logging Thermometer, Memory-Loc™ with Stainless Steel Probe Style (6445)
- TRACEABLE Digital Data Logging Thermometer, Excursion-Trac™ with Bottle, Bullet Probe Style (6434)
- TRACEABLE Digital Data Logging Thermometer, Memory-Loc™ with (2) Bottle Probe Style (6441)
- TRACEABLE Digital Data Logging Thermometer, Excursion-Trac™ with Bullet Probe Style (6432)
- TRACEABLE Digital Data Logging Thermometer, Excursion-Trac™ with (2) Bullet Probe Style (6433)
- TRACEABLE Digital Data Logging Thermometer, Memory-Loc™ with (2) Bullet Probe Style (6443)
- REED INSTRUMENTS REED Data Logging Thermometer with SD Card, Power Adapter and 4 Thermocouple Probes (R2450SD-KIT3)
- Traceable Data Logging Thermometers