Shop All Digital And Mechanical Timers
Traceable
Digital Clock, CountDown, CountUp, 100min
Mfr # 9876679
Zoro # G410936897
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Includes Removable Suction-Cup, Stand
- Batteries Included Yes
- Count Direction Count Down, Count Up
- Digital Display Screen Type LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceable
- MFR # 9876679
- Zoro # G410936897
- Country of Origin Taiwan, Province of China
- Category Digital And Mechanical Timers
Dimensions
Overall Height | 3 1/4 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1/2 in |
Overall Width | 3 in |
Details
Item | Water-Resistant/Steam-Proof Timer |
Number of Channels | 1 |
Includes | Removable Suction-Cup, Stand |
Batteries Included | Yes |
Count Direction | Count Down, Count Up |
Digital Display Screen Type | LCD |
Minimum Time Setting | 1 sec |
Clock Function Included | Yes |
Accuracy | +/-0.01% |
Maximum Time Setting | 99 minutes 59 seconds |
Alarm Type | Audible |
Battery Voltage | 1.5V |
Features | Use in Washdown and Humid Areas-Timer is Water-Resistant and Steamproof, View from upto 20 ft Away-Large-Digit Display |
Number of Batteries Required | 1 |
Display Type | Digital |
Calibration Certificate Type | NIST Traceable with Data |
Description
Water-Resistant/Steam-Proof Timer, Features Use in Washdown and Humid Areas-Timer is Water-Resistant and Steamproof, View from upto 20 ft Away-Large-Digit Display, Overall Depth 1/2 in, Overall Diameter Not Applicable, Overall Height 3 1/4 in, Overall Width 3 in, Digital Display Screen Type LCD, Alarm Type Audible, Display Type Digital, Maximum Time Setting 99 minutes 59 seconds, Minimum Time Setting 1 sec, Count Direction Count Down, Count Up, Number of Channels 1, Clock Function Included Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Relative Humidity Meter, w/IR Thermometer (HD500)
- ZORO SELECT Rupture Disk, Monel (5MZF3)
- UEI TEST INSTRUMENTS Leak Test Vial (RLDLS)
- FLIR ThermaMoistureMeter, Pin/Pinless, 3/4in (MR265)
- TRACEABLE Turn-off Controller (5057)
- TRACEABLE Jumbo Timer, 1 In, LCD (5022)
- TRACEABLE LED, Flash, Big Digit, Alarm Timer (5013)
- TRACEABLE Multi-Colored Timer, 5/8 In. LCD (5012)
- TRACEABLE 2 Memory Timer, Traceable (5006)
- TRACEABLE Count Down Timer, 2 1/2 Hx2 1/2 Wx1/2 D (5028)
- TAYLOR Digital Timer Plastic (5806)
- Traceable Digital And Mechanical Timers